Shop All Architectural Brackets, Braces, Corbels & Outlookers
Ekena Millwork
Ridgewood Rough Sawn Corbel w/Backplate, Western Red Cedar, 6"W x 14"D x 22"H
Mfr # COR06X14X22RID01RWR
Zoro # G204774230
product price: $97.79
/ea
Free Shipping & Returns
$97.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size (Depth x Height) 14"D x 22"H
- Width 6"W
- Wood Species Western Red Cedar
- Finish Rough Sawn
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ekena Millwork
- MFR # COR06X14X22RID01RWR
- Zoro # G204774230
- Country of Origin United States
- Category Architectural Brackets, Braces, Corbels & Outlookers
Dimensions
Size (Depth x Height) | 14"D x 22"H |
Width | 6"W |
Details
Wood Species | Western Red Cedar |
Finish | Rough Sawn |
Item | Corbel |
Description
Add natural beauty to any interior or exterior project with distinct western red cedar or douglas fir. Rustic wood brackets, corbels, rafter tails, and outlookers will contain unique colors, grains, textures, knots, sapwood & heartwood content and possible sap bleeding, and even natural checking, splitting & natural cracks. These variations are what make the Rustic Collection stand out from the rest. Stand out from the cookie-cutter homes; by using any product from Ekena's Rustic Collection. We can make any custom product working from a photo, sketch, or plans-Perfect for interior or exterior use. Add architectural interest and detail-Dress up gazebos, pergolas, porches and entrances
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPSON STRONG-TIE G90 3x7 Tie Plate (TP37)
- MASTER LOCK Knob Lockset, Mechanical, Passage, Grd. 3, Series: BAO (BAO0415/T6P)
- WHITECAP MARINE HARDWARE 1/4in Bronze Fast Eye Boat Snap (S-1120C)
- ZORO SELECT O-Ring, Viton, 14mm OD, PK10 (1RHV1)
- EKENA MILLWORK Imperial Slat Rough Sawn Outlooker, Douglas Fir, 8"W x 14"D x 22"H (OUT08X14X22IMP06RDF)
- EKENA MILLWORK 1 3/4"W x 3"D x 6"H Mini Dearborn Wood Corbel, Rubberwood (CORW02X06X03DRRW)
- EKENA MILLWORK Preston Architectural Grade PVC Corbel, 1 7/8"W X 7 1/2"D X 13"H (CORP01X07X13PR)
- EKENA MILLWORK 4"W x 4 3/4"D x 8"H Small Nevio Wood Corbel, Rubberwood (CORW04X04X08NERW)
- EKENA MILLWORK Hurley Architectural Grade PVC Bracket, 5/8"W X 16"D X 16"H (BKTP01X16X16HU)
- EKENA MILLWORK Funston Block Smooth Bracket, Douglas Fir, 3 1/2"W x 30"D x 34"H (BKT04X30X34FST05SDF)
- EKENA MILLWORK 2 1/2"W x 2 3/4"D x 4 1/2"H Capistrano Mission Corbel, Rubberwood (COR02X02X04CPRW)
- Ekena Millwork Architectural Brackets, Braces, Corbels & Outlookers