Shop All Ceiling Medallions
Ekena Millwork
Rectangle Architectural Grade PVC Contemporary Ceiling Medallion, 22"W x 11"H x 3"ID x 7 1/2"C x 1"P
Mfr # CMP22X11RE-03000
Zoro # G404766240
product price: $45.29
/ea
$45.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ekena Millwork
- MFR # CMP22X11RE-03000
- Zoro # G404766240
- Country of Origin United States
- Category Ceiling Medallions
Dimensions
Size (Width x Height x Canopy x Projection) | 22"W x 11"H x 7 1/2"C x 1"P |
Details
One-Piece or Two-Piece | One-Piece |
Description
Our solid durable PVC medallions are made of the highest quality material, for a fraction of the cost of traditional plaster or wood. They come ready for paint or faux finishing, making it ideal for a variety of interior applications. Make a dramatic change with instant elegance and personality with our easy-to-install medallions. Add luxury and detail to an average ceiling fan, uninspiring light fixture, or get creative by mounting them on the wall for an innovative look. With more styles to choose from than any others, we are sure to have the perfect medallion to inspire a new project for the designer in you.
- Crisp detail with huge collection of exclusive designs
- Can be cut, drilled, glued, nailed or screwed with common tools
- Ready for paint or faux finish
- Add a high-end upgrade inexpensively
- Instant renovation with minimal time and effort
- Every style comes in multiple sizes and options
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Philips 75par30l/hal/nsp10 120v replacement light bulb lamp (75PAR30L/HAL/NSP10 120V PHILIPS)
- SUNPARK Integrated LED Vanity Light Fixture, Tunable Color Temperature, Energy Star, Satin Nickel Finish (FL5524D-B-MCT-62)
- ILC Replacement for ZORO 4V550 (4V550 ZORO)
- DABMAR LIGHTING Post, Steel, 17 ft., Direct Burial (PT-17-VG)
- EKENA MILLWORK Baltimore Thermoformed PVC Ceiling Medallion (Fits Canopies up to 5 1/4"), 13"OD x 3 1/2"ID x 3/4"P (CMP13BA)
- EKENA MILLWORK Locke Architectural Grade PVC Contemporary Ceiling Medallion, Two Piece, 10"OD x 3"ID x 6"C x 1"P (CMP10LE2-03000)
- EKENA MILLWORK Cole Thermoformed PVC Ceiling Medallion (Fits Canopies up to 4 1/4"), 10"OD x 3 1/2"ID x 3/4"P (CMP10CO)
- EKENA MILLWORK Edinburgh Ceiling Medallion (Fits Canopies up to 5 1/8"), 18 1/8"OD x 3 1/2"ID x 2 3/4"P (CM18ED1)
- EKENA MILLWORK 59 1/2-in. OD x 53-in. ID x 2 3/4-in. W x 1/2-in. P Tralee Ceiling Ring Kit (CRK59TE)
- EKENA MILLWORK 93 1/2"OD x 77 3/4"ID x 7 7/8"W x 2 3/4"P Traditional Ceiling Ring (1/4 of complete circle) (CR96TR)
- EKENA MILLWORK Berkshire PVC Ceiling Medallion (Fits Canopies up to 7"), 16"OD x 3 1/2"ID x 1"P (CMP16BEBAL)
- Ekena Millwork Ceiling Medallions