Shop All Appliques & Onlays
Ekena Millwork
Rams Head Architectural Grade PVC Combination Pediment, 36"W x 15-7/8"H x 2-3/4"P
Mfr # PEDPC036X160RHP00
Zoro # G304701723
product price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ekena Millwork
- MFR # PEDPC036X160RHP00
- Zoro # G304701723
- Country of Origin United States
- Category Appliques & Onlays
Dimensions
Size (Width x Height) | 36"W x 15-7/8"H |
Description
The addition of a PVC pediment to a home instantly adds depth, character, and a key architectural feature. Pediments not only add a decorative element; they are installed with ease and are sure to be a lasting addition. Historically accurate, several authentic designs are available in many sizes, to make sure you find the perfect match for your project.
- Dimensions: 36" Bottom Width, 1" Bottom Projection, 42-3/4" Overall Width 6" Crosshead Height
- PVC offers a durable interior or exterior product
- Authentic historic designs, available in many sizes
- A lasting product, PVC does not rot, warp, or mold
- Instantly transform your door or window by adding decorative pediments
- Hand crafted and assembled, our white PVC products arrive ready to prime and paint
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LCN Aluminum Body 41113071LH (41113071ALLH)
- ZORO SELECT Adjustable Safety Hasp, Steel, 4-1/2 In. L (1RBG8)
- S & W Leveling Mount, Swivel Stud, M8, 1in Base (MB-SW0)
- ADAMS RITE Deadlatch Paddle, LH, Satin Aluminum (4590-04-00-628)
- EKENA MILLWORK Rams Head Architectural Grade PVC Combination Pediment, 46"W x 18-3/8"H x 2-3/4"P (PEDPC046X185RHP00)
- EKENA MILLWORK 6 1/8"W x 6 1/8"H x 5/8"P Gladstone Onlay (ONL06X06X01GL)
- EKENA MILLWORK 32 1/4"W x 8 7/8"H x 1 5/8"P Legacy Center Onlay (ONL32X09X01LE)
- EKENA MILLWORK Standard Sedgwick Rosette with Beveled Edge, 8"W x 8"H x 1/2"P (ROSP080X080X050SDG01)
- EKENA MILLWORK 6"W x 37 3/8"H x 1 1/8"P Flower Bell Drop Onlay, Right (ONL06X37FL-R)
- EKENA MILLWORK 8 5/8"W x 3 1/8"H x 7/8"P Scroll Center Onlay (ONL08X03X01SC)
- EKENA MILLWORK 17 1/4"W x 6 1/4"H x 1 1/8"P Logan Onlay, Right (ONL17X06X01LO-R)
- Ekena Millwork Appliques & Onlays