Shop All Architectural Columns
Ekena Millwork
Plain PVC Pilaster w/Standard Capital & Base, 7"W x 82"H x 2"P
Mfr # PILP07X082SM01-2
Zoro # G804701612
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$223.99
Free 30-Day Returns
Key Features
- Size (Width) 7"W
- Style Standard
- Material PVC Pilaster
- Design Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ekena Millwork
- MFR # PILP07X082SM01-2
- Zoro # G804701612
- Country of Origin United States
- Category Architectural Columns
Dimensions
Size (Width) | 7"W |
Details
Style | Standard |
Material | PVC Pilaster |
Design | Plain |
Description
With a high-density composition PVC pilasters are extremely durable. They are rot, termite and moisture resistant, making the upkeep and maintenance minimal. With a variety of shapes and sizes, there's a design choice for every home style. Our pilasters can stand alone or compliment pediments, headers, crossheads and simple casing designs. They are a quick way to increase the value of your home and create instant curb appeal.
- Fully customizable height and width
- Many architectural designs to fit the style of your home
- Durable material that won't scratch or dent, perfect for exterior applications
- Available in dozens of sizes
- Waterproof, no mold or mildew
- Paint prep is minimal, and no sanding is required
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Vinyl chloride, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANSBACH EASYLIFT Shock Absorber, 44 lb., M14x1.5, 78mm L (FK-1412M-C)
- REV-A-SHELF Rev-A-Shelf - Double 27-Quart Kitchen Base Cabinet Trash Can Pull Out with Soft-Close Slides (53WC-1527SCDM-217)
- DETEX Vertical Rod, Exit Device, Satin Aluminum (V50 EB CD 628 96 36X96)
- ZORO SELECT Red Wrist Coil with Key Ring (25PA31)
- EKENA MILLWORK Craftsman Classic Square Non-Tapered Smooth PVC Column, Mission Capital & Mission Base (CC1006ENPMIMI)
- EKENA MILLWORK Plain PVC Pilaster w/Decorative Capital & Base, 8"W x 82"H x 2"P (PILP08X082SM02-2)
- EKENA MILLWORK 8"W x 9'H Craftsman Classic Square Non-Tapered Smooth Column (CC0809ENP)
- EKENA MILLWORK 10"W x 10'H Craftsman Classic Square Non-Tapered Smooth Column (CC1010ENP)
- EKENA MILLWORK 6"W x 6'H Craftsman Classic Square Non-Tapered Smooth Column w/ Standard Capital & Base (EC0606ENPSTST)
- EKENA MILLWORK 5 1/8"W x 90 1/2"H x 2"P with 18" Attached Plinth, Fluted Pilaster (each) (PIL05X90X02FL)
- EKENA MILLWORK Fluted PVC Pilaster w/Decorative Capital & Base, 7"W x 90"H x 2"P (PILP07X090FL02-2)
- Ekena Millwork Architectural Columns