Shop All Architectural Columns
Ekena Millwork
Plain PVC Pilaster w/Standard Capital & Base, 4"W x 72"H x 2"P
Mfr # PILP04X072SM01-2
Zoro # G104705327
product price: $147.99
/pr
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size (Width) 4"W
- Style Standard
- Design Plain
- Material PVC Pilaster
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ekena Millwork
- MFR # PILP04X072SM01-2
- Zoro # G104705327
- Country of Origin United States
- Category Architectural Columns
Dimensions
Size (Width) | 4"W |
Details
Style | Standard |
Design | Plain |
Material | PVC Pilaster |
Description
With a high-density composition PVC pilasters are extremely durable. They are rot, termite and moisture resistant, making the upkeep and maintenance minimal. With a variety of shapes and sizes, there's a design choice for every home style. Our pilasters can stand alone or compliment pediments, headers, crossheads and simple casing designs. They are a quick way to increase the value of your home and create instant curb appeal.
- Fully customizable height and width
- Many architectural designs to fit the style of your home
- Durable material that won't scratch or dent, perfect for exterior applications
- Available in dozens of sizes
- Waterproof, no mold or mildew
- Paint prep is minimal, and no sanding is required
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Vinyl chloride, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANSBACH EASYLIFT Gas Spring, Steel, Force 25 (AF242-068)
- ZORO SELECT Bumper, Rubber, Black, 1/2"H x 1/2"W, PK.10 (425W-017U)
- MIDWEST FASTENER 23/64" x 0.032" x 1" 18-8 Stainless Steel Compression Springs 3PK (38786)
- ACP PALISADE J-Trim, 94 in L, 0.93 in W, Vinyl, Wind Gust, Adhesive Installation (19006)
- EKENA MILLWORK 6"W x 4'H Craftsman Classic Square Non-Tapered Smooth Column w/ Crown Capital & Base (EC0604ENPCRCR)
- EKENA MILLWORK Standard Capital & Base Split for Post Wrap Installation for 10" EnduraAluminum Fluted Square Column (EA10SSINSATU)
- EKENA MILLWORK Craftsman Classic Square Tapered Smooth PVC Column, Standard Capital & Standard Base (CC1005ETPCSCS)
- EKENA MILLWORK Craftsman Classic Square Non-Tapered, Recessed Panel PVC Column, Crown Capital & Crown Base (CC0810ENMCRCR)
- EKENA MILLWORK Craftsman Classic Square Tapered Smooth PVC Column, Standard Capital & Standard Base (CC1204ETPCSCS)
- EKENA MILLWORK 8"W x 9'H Craftsman Classic Square Non-Tapered Smooth Column (CC0809ENP)
- OSBORNE WOOD PRODUCTS 81 1/4 x 7 1/2 Fluted Column in Knotty Pine (16050P)
- Ekena Millwork Architectural Columns