Shop All Architectural Columns
Ekena Millwork
Plain PVC Pilaster w/Standard Capital & Base, 4"W x 60"H x 2"P
Mfr # PILP04X060SM01-2
Zoro # G504705026
product price: $110.99
/pr
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size (Width) 4"W
- Style Standard
- Design Plain
- Material PVC Pilaster
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ekena Millwork
- MFR # PILP04X060SM01-2
- Zoro # G504705026
- Country of Origin United States
- Category Architectural Columns
Dimensions
Size (Width) | 4"W |
Details
Style | Standard |
Design | Plain |
Material | PVC Pilaster |
Description
With a high-density composition PVC pilasters are extremely durable. They are rot, termite and moisture resistant, making the upkeep and maintenance minimal. With a variety of shapes and sizes, there's a design choice for every home style. Our pilasters can stand alone or compliment pediments, headers, crossheads and simple casing designs. They are a quick way to increase the value of your home and create instant curb appeal.
- Fully customizable height and width
- Many architectural designs to fit the style of your home
- Durable material that won't scratch or dent, perfect for exterior applications
- Available in dozens of sizes
- Waterproof, no mold or mildew
- Paint prep is minimal, and no sanding is required
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Vinyl chloride, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDWARE RESOURCES 24" 200 lb Extra Heavy Duty Full Extension Side Mount Ball Bearing Slides (300FU24)
- SPEC Compression Spring, Stainless Steel, PK10, C04200632000S (C04200632000S)
- DORMAKABA Cylindrical Locks with Keypad Trim, 5021XKWL-26D-41 (5021XKWL-26D-41)
- MEDECO 21 unit capacity Steel Key Cabinet (T21)
- EKENA MILLWORK Tuscan Base for 8"W Square Non-Tapered Craftsman Classic Column (CC08ENBTU)
- EKENA MILLWORK Craftsman Classic Square Tapered Smooth PVC Column, Standard Capital & Standard Base (CC1205ETPCSCS)
- EKENA MILLWORK 8" x 8' Endura-Aluminum Column, Square Shaft (Load-Bearing 24,000 lbs), Non-Tapered, FLuted (EA0808ENFSBTUTU)
- EKENA MILLWORK Craftsman Classic Square Non-Tapered Smooth PVC Column, Mission Capital & Mission Base (CC1204ENPMIMI)
- EKENA MILLWORK Craftsman Classic Square Non-Tapered, Smooth PVC Column, Prairie Capital & Prairie Base (CC0609ENPPRPR)
- EKENA MILLWORK 6" x 8' Endura-Aluminum Column, Round Shaft (Load-Bearing 20,000 lbs), Non-Tapered, FLuted (EA0608ANFSPTUTU)
- EKENA MILLWORK Fluted PVC Pilaster w/Decorative Capital & Base, 7"W x 90"H x 2"P (PILP07X090FL02-2)
- Ekena Millwork Architectural Columns