Shop All Architectural Columns
Ekena Millwork
Plain PVC Pilaster w/Decorative Capital & Base, 5"W x 90"H x 2"P
Mfr # PILP05X090SM02-2
Zoro # G104708397
product price: $188.99
/pr
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$188.99
Free 30-Day Returns
Key Features
- Size (Width) 5"W
- Style Decorative
- Design Plain
- Material PVC Pilaster
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ekena Millwork
- MFR # PILP05X090SM02-2
- Zoro # G104708397
- Country of Origin United States
- Category Architectural Columns
Dimensions
Size (Width) | 5"W |
Details
Style | Decorative |
Design | Plain |
Material | PVC Pilaster |
Description
With a high-density composition PVC pilasters are extremely durable. They are rot, termite and moisture resistant, making the upkeep and maintenance minimal. With a variety of shapes and sizes, there's a design choice for every home style. Our pilasters can stand alone or compliment pediments, headers, crossheads and simple casing designs. They are a quick way to increase the value of your home and create instant curb appeal.
- Fully customizable height and width
- Many architectural designs to fit the style of your home
- Durable material that won't scratch or dent, perfect for exterior applications
- Available in dozens of sizes
- Waterproof, no mold or mildew
- Paint prep is minimal, and no sanding is required
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Vinyl chloride, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONWARD Storage Hook Assortment, Red, 14PK (2270R)
- TELL Closer Gr3 Sz4 Duro (DC100036)
- MASTER MAGNETICS Master Magnetics Ceramic Magnetic Hook MHHH9BX - 9 Lbs. Pull White Enamel Paint - Pkg Qty 25 (MHHH9BX)
- MUTUAL INDUSTRIES Crawl Space Door, 32" X 32" (83020-0-0)
- EKENA MILLWORK Craftsman Classic Square Non-Tapered Recessed Panel PVC Column, Standard Capital & Standard Base (CC0608ENMCSCS)
- EKENA MILLWORK 7"W x 108"H x 2 1/4"D with 13 1/8" Attached Plinth, Fluted Pilaster (each) (PIL07X108X02)
- EKENA MILLWORK 4" x 8' Endura-Aluminum Column, Square Shaft (Load-Bearing 12,000 lbs), Non-Tapered, FLuted (EA0408ENFSBTUTU)
- EKENA MILLWORK 5"W x 96"H x 2"D with 16" Attached Plinth, Fluted Pilaster (each) (PIL05X96X02)
- EKENA MILLWORK Craftsman Classic Square Tapered Smooth Column w/ Standard Capital & Base (EC1005ETPSTST)
- EKENA MILLWORK Craftsman Classic Square Non-Tapered, Smooth PVC Column, Crown Capital & Crown Base (CC0810ENPCRCR)
- OSBORNE WOOD PRODUCTS 57 1/4 x 7 1/2 Fluted Column in Hard Maple (16042HM)
- Ekena Millwork Architectural Columns