Shop All Architectural Columns
Ekena Millwork
Plain PVC Pilaster w/Decorative Capital & Base, 12"W x 102"H x 2"P
Mfr # PILP12X102SM02-2
Zoro # G604701706
product price: $398.99
/pr
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$398.99
Free 30-Day Returns
Key Features
- Size (Width) 12"W
- Style Decorative
- Material PVC Pilaster
- Design Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ekena Millwork
- MFR # PILP12X102SM02-2
- Zoro # G604701706
- Country of Origin United States
- Category Architectural Columns
Dimensions
Size (Width) | 12"W |
Details
Style | Decorative |
Material | PVC Pilaster |
Design | Plain |
Description
With a high-density composition PVC pilasters are extremely durable. They are rot, termite and moisture resistant, making the upkeep and maintenance minimal. With a variety of shapes and sizes, there's a design choice for every home style. Our pilasters can stand alone or compliment pediments, headers, crossheads and simple casing designs. They are a quick way to increase the value of your home and create instant curb appeal.
- Fully customizable height and width
- Many architectural designs to fit the style of your home
- Durable material that won't scratch or dent, perfect for exterior applications
- Available in dozens of sizes
- Waterproof, no mold or mildew
- Paint prep is minimal, and no sanding is required
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Vinyl chloride, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Door Lever Lockset, PHL Angled Style (GP 115 PHL 626 234 ASA SCC)
- MSI Stonella Hexagon SAMPLE Glass Mesh-Mounted Mosaic Tile (ZOR-MD-0274-SAM)
- ZORO SELECT Flange Gasket, 3 in., 1/8 in., White, PTFE (24SH-RG-0150-125-0300)
- MAG-MATE Disc Magnet, Neodymium, 1/2 in. (NE2250NP35)
- EKENA MILLWORK 8" x 8' Endura-Aluminum Column, Square Shaft (Load-Bearing 24,000 lbs), Non-Tapered, FLuted (EA0808ENFSBTUTU)
- EKENA MILLWORK Craftsman Classic Square Tapered, Smooth PVC Column, Crown Capital & Crown Base (CC1006ETPCRCR)
- EKENA MILLWORK 5 1/8"W x 90 1/2"H x 2"P with 18" Attached Plinth, Fluted Pilaster (each) (PIL05X90X02FL)
- EKENA MILLWORK Craftsman Classic Square Tapered Smooth PVC Column, Standard Capital & Standard Base (CC1206ETPCSCS)
- EKENA MILLWORK 6"W x 4'H Craftsman Classic Square Non-Tapered Smooth Column w/ Standard Capital & Base (EC0604ENPSTST)
- EKENA MILLWORK Craftsman Classic Square Non-Tapered, Smooth PVC Column, Crown Capital & Crown Base (CC0810ENPCRCR)
- EKENA MILLWORK 20"W x 8'H Craftsman Classic Square Tapered Smooth Column (CC2008ETP)
- Ekena Millwork Architectural Columns