Shop All Appliques & Onlays
Ekena Millwork
Pitch Stanford Architectural Grade PVC Gable Pediment, 60"W x 27 1/2"H x 1"P (11/12)
Mfr # GPP060X028X100STA
Zoro # G904694012
product price: $174.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$174.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ekena Millwork
- MFR # GPP060X028X100STA
- Zoro # G904694012
- Country of Origin United States
- Category Appliques & Onlays
Dimensions
Size (Width) | 60"W |
Details
Pitch | (11/12) |
Description
PVC pediments are non-porous allowing them to hold up against the strongest natural elements. The PVC gable pediment will not peel, splinter or decay. It is immediately ready for painting and installation. Gable pediments, gingerbreads, porch brackets and are defining additions to historical and Victorian homes. The elaborate detailed craftsmanship and traditional charm of ornamental millwork can greatly enhance the exterior or simply provide a perfect finishing touch.
- Long-lasting and holds up to the natural elements
- Crisp detail with assortment of exclusive intricate designs
- Can be cut, drilled, glued or screwed with common tools
- Lightweight and easy to install
- Outlasts resin, plastics, wood and aluminum products
- Instant renovation with minimal time and effort
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU HARDWARE 16 3/8-inch (416 mm) Center to Center Aluminum Contemporary Edge Pull (BP969641610)
- BABCOCK DAVIS Access Door, Flush Mount, Uninsulated (BNTC1010)
- SECO-LARM Seco-Larm: 1- Button RF Transmitter for use with all SECO-LARM 315MHz receivers. Pre-coded. (SLM-SK-919T1-GBQ)
- ZORO SELECT Disc Magnet, Neodymium, 10.9 lb. Pull (2VAE8)
- EKENA MILLWORK Pitch Stanford Architectural Grade PVC Gable Pediment, 36"W x 6"H x 1"P (4/12) (GPP036X006X100STA)
- EKENA MILLWORK Pitch Stanford Architectural Grade PVC Gable Pediment, 36"W x 18"H x 1"P (12/12) (GPP036X018X100STA)
- EKENA MILLWORK Pitch Stanford Architectural Grade PVC Gable Pediment, 36"W x 15"H x 1"P (10/12) (GPP036X015X100STA)
- EKENA MILLWORK 28 7/8"W x 9 5/8"H x 1 3/8"P Dublin Swag Onlay (ONL29X10X01DU)
- EKENA MILLWORK Half Round Sunburst Architectural Grade PVC Pediment, 36"W x 18"H x 2"P (PEDPS036X180HRO01)
- EKENA MILLWORK 2 3/4"W x 2 3/4"H x 1/2"P Galveston Star Rosette, Alder (ROS02X02GLAL)
- OSBORNE WOOD PRODUCTS 3 1/8 x 1 3/4 x 7/8 Medium Acanthus Half Finial in Rubberwood (892050RW)
- Ekena Millwork Molding & Millwork