Shop All Appliques & Onlays
Ekena Millwork
Pitch Hurley Architectural Grade PVC Gable Pediment, 36"W x 13 1/2"H x 1"P (9/12)
Mfr # GPP036X014X100HUR
Zoro # G804694785
product price: $72.45
/ea
$72.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ekena Millwork
- MFR # GPP036X014X100HUR
- Zoro # G804694785
- Country of Origin United States
- Category Appliques & Onlays
Dimensions
Size (Width) | 36"W |
Details
Pitch | (9/12) |
Description
PVC pediments are non-porous allowing them to hold up against the strongest natural elements. The PVC gable pediment will not peel, splinter or decay. It is immediately ready for painting and installation. Gable pediments, gingerbreads, porch brackets and are defining additions to historical and Victorian homes. The elaborate detailed craftsmanship and traditional charm of ornamental millwork can greatly enhance the exterior or simply provide a perfect finishing touch.
- Long-lasting and holds up to the natural elements
- Crisp detail with assortment of exclusive intricate designs
- Can be cut, drilled, glued or screwed with common tools
- Lightweight and easy to install
- Outlasts resin, plastics, wood and aluminum products
- Instant renovation with minimal time and effort
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINHDOR ALUMINUM SUSPENDED / DROP CEILING T-BAR ACCESS PANEL W/ KEYED CYLINDER LOCK 24X24 (LWCT5902424)
- PRIMELINE TOOLS 160 Degree Door Viewer, 15/32 in., UL Listed, Chrome Plated (Single Pack) (S 4365)
- VON DUPRIN Pins 090098 (090098)
- SCHLAGE Knob Lockset, Mechanical, Privacy, Grd. 2 (F40 AND 609)
- EKENA MILLWORK 12"W x 14 5/8"H x 1 1/4"P Cole Drop Onlay (ONL12X14X01CO)
- EKENA MILLWORK Standard Sedgwick Rosette with Square Edge, 7"W x 7"H x 1"P (ROSP070X070X100SDG00)
- EKENA MILLWORK 6 1/8"W x 6 7/8"H x 1"P Cole Onlay (ONL06X07X01CO)
- EKENA MILLWORK 9 7/8"W x 11 7/8"H x 1 7/8"P Fleur de Lis Onlay (ONL09X11X01FL)
- EKENA MILLWORK 3"W x 2 3/4"H x 3/8"P Elsinore Shell Onlay (ONL03X02EL)
- EKENA MILLWORK 36 1/2"W x 6 1/4"H x 1"D Large Green Leaf Center with Scrolls, Rubberwood (ONL36X06X01LFRW)
- EKENA MILLWORK 11"W x 15 3/4"H x 1 1/8"P Versailles Large Ribbon with Bow Onlay, Right (ONL11X15X01VE-R)
- Ekena Millwork Molding & Millwork