Shop All Appliques & Onlays
Ekena Millwork
Pitch Hurley Architectural Grade PVC Gable Pediment, 36"W x 12"H x 1"P (8/12)
Mfr # GPP036X012X100HUR
Zoro # G204694743
product price: $70.19
/ea
$70.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ekena Millwork
- MFR # GPP036X012X100HUR
- Zoro # G204694743
- Country of Origin United States
- Category Appliques & Onlays
Dimensions
Size (Width) | 36"W |
Details
Pitch | (8/12) |
Description
PVC pediments are non-porous allowing them to hold up against the strongest natural elements. The PVC gable pediment will not peel, splinter or decay. It is immediately ready for painting and installation. Gable pediments, gingerbreads, porch brackets and are defining additions to historical and Victorian homes. The elaborate detailed craftsmanship and traditional charm of ornamental millwork can greatly enhance the exterior or simply provide a perfect finishing touch.
- Long-lasting and holds up to the natural elements
- Crisp detail with assortment of exclusive intricate designs
- Can be cut, drilled, glued or screwed with common tools
- Lightweight and easy to install
- Outlasts resin, plastics, wood and aluminum products
- Instant renovation with minimal time and effort
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRANS ATLANTIC CO. 5 in. Double Acting Spring Hinge in Black (Set of 2) (DH-TAN5005-BK)
- ZORO SELECT O-Ring, Dash 215, Buna N, 0.13 In., PK100 (1RHG7)
- DURA-LIFT Ultra-Life Max 2 in. Nylon Garage Door Roller w Sealed 6200ZZ Bearing & 7 in. Steel Stem (10-Pack) (DLMR6200ZZ7)
- HY-KO PROD CHR Retractabl Key Reel (KC188)
- EKENA MILLWORK 2 3/4"W x 4"H x 1/2"P Fleur-de-lis Small Onlay (ONL04X03X01FL)
- EKENA MILLWORK 5"W x 2 3/4"H x 5/8"P Angel Onlay (ONL05X03X01AN)
- EKENA MILLWORK 6 3/8"W x 2 5/8"H x 5/8"P Wreath Onlay (ONL06X03X01WR)
- EKENA MILLWORK Half Round Sunburst Architectural Grade PVC Pediment, 32"W x 16"H x 2"P (PEDPS032X160HRO01)
- EKENA MILLWORK Standard Sedgwick Bullseye Rosette with Square Edge, 5"W x 5"H x 1"P (ROSP050X050X100SDG02)
- EKENA MILLWORK 12"W x 14 5/8"H x 1 1/4"P Cole Drop Onlay (ONL12X14X01CO)
- HOLIDAY BRIGHT LIGHTS 24 in. D X 2 ft. L Douglas Wreath (DFWR-24A)
- Ekena Millwork Appliques & Onlays