Shop All Appliques & Onlays
Ekena Millwork
Pitch Finley Architectural Grade PVC Gable Pediment, 36"W x 21"H x 1"P (14/12)
Mfr # GPP036X021X100FIN
Zoro # G604695920
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ekena Millwork
- MFR # GPP036X021X100FIN
- Zoro # G604695920
- Country of Origin United States
- Category Appliques & Onlays
Dimensions
Size (Width) | 36"W |
Details
Pitch | (14/12) |
Description
PVC pediments are non-porous allowing them to hold up against the strongest natural elements. The PVC gable pediment will not peel, splinter or decay. It is immediately ready for painting and installation. Gable pediments, gingerbreads, porch brackets and are defining additions to historical and Victorian homes. The elaborate detailed craftsmanship and traditional charm of ornamental millwork can greatly enhance the exterior or simply provide a perfect finishing touch.
- Long-lasting and holds up to the natural elements
- Crisp detail with assortment of exclusive intricate designs
- Can be cut, drilled, glued or screwed with common tools
- Lightweight and easy to install
- Outlasts resin, plastics, wood and aluminum products
- Instant renovation with minimal time and effort
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2 in W x 4 1/2 in H Satin Chrome Spring Hinge (4PA82)
- HES Elec. Strike, 24VDC, H.Duty, Fail Safe, Mortise/Cylin. Lock (310-4 F 24D 630)
- COMMAND Strips, Command, Poster (1702448ES)
- ZORO SELECT O-Ring, Viton, 37mm OD, PK10 (1RHW6)
- EKENA MILLWORK Half Round Sunburst Architectural Grade PVC Pediment, 68"W x 34"H x 2"P (PEDPS068X340HRO01)
- EKENA MILLWORK Standard Sedgwick Rosette with Beveled Edge, 4"W x 4"H x 3/4"P (ROSP040X040X075SDG01)
- EKENA MILLWORK 39"W x 8 7/8"H x 1 3/8"P Large Grape and Leaf Center with Scrolls Onlay (ONL39X08X02GR)
- EKENA MILLWORK Standard Sedgwick Bullseye Rosette with Square Edge, 3"W x 3"H x 1/2"P (ROSP030X030X050SDG02)
- EKENA MILLWORK 34 1/4"W x 10 1/4"H x 2"P Emily Onlay (ONL10X34X02EY)
- EKENA MILLWORK Acorn Architectural Grade PVC Combination Pediment, 72"W x 24-7/8"H x 2-3/4"P (Pitch 6/12) (PEDPC072X250ACR00)
- EKENA MILLWORK 3 1/8"W x 5"H x 3/4"P Federal Onlay (ONL03X05X01FE)
- Ekena Millwork Molding & Millwork