Shop All Gable Vents
Ekena Millwork
Pitch 6/12 Triangle Gable Vent, Non-Functional, 72"W x 18"H x 2 1/8"P
Mfr # GVTR72X18D
Zoro # G604798683
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size (Width x Height) 72"W x 18"H
- Installation Type Non-Functional
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ekena Millwork
- MFR # GVTR72X18D
- Zoro # G604798683
- Country of Origin China
- Category Gable Vents
Dimensions
Size (Width x Height) | 72"W x 18"H |
Details
Installation Type | Non-Functional |
Description
Urethane Gable Vents shine when it comes to looking like a real wood product without all the maintenance that can come with wood. They are moulded from beautiful designs, like wood products, and come to you factory primed and ready for your paint. The functional option will offer better airflow, however, urethane vents offer the least amount of airflow. Highly recommended for decorative applications.
- Manufactured out of Urethane
- An easy way to enhance the look of your home
- Fully primed and ready for paint
- Can withstand temperatures of up to 140 F
- Lightweight and easy to install
- Impervious to moisture and rot
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including 2,2-Bis(bromomethyl)-1,3-propanediol, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAL-ROYAL Deluxe Hinge Pin Door Stop Nylon Bushing, Residential Use, for Hinge Sizes 3-1/2 x 3-1/2 and 4 x (NHP78-15)
- ZORO SELECT Ext Spring, Utility, Stl, 6 OAL, 9/32 OD, PK6 (1NAF3)
- MSI Amalfi Cafe Interlocking SAMPLE Glass And Porcelain Mesh-Mounted Mosaic Tile (ZOR-MD-0475-SAM)
- SPEC Compression Spring, Music Wire, PK10, C06000722000M (C06000722000M)
- EKENA MILLWORK Vertical Gable Vent Louver, Functional, 24"W x 24"H x 1 1/4"P (GVVE24X24F)
- EKENA MILLWORK Vertical Surface Mount PVC Gable Vent: Functional, w/ 2"W x 2"P Brickmould Sill Frame, 24"W x 12"H (GVPVE24X1203SF)
- EKENA MILLWORK Vertical Surface Mount PVC Gable Vent: Functional, w/ 2"W x 2"P Brickmould Sill Frame, 32"W x 16"H (GVPVE32X1603SF)
- EKENA MILLWORK Arch Top Gable Vent Unfinished, Functional, Pine Gable Vent w/ 1" x 4" Flat Trim Frame, 16"W x 16"H (GVWAR16X1601SFUPI)
- EKENA MILLWORK Round Surface Mount PVC Gable Vent: Functional, w/ 2"W x 1-1/2"P Brickmould Frame, 26"W x 26"H (GVPRO26X2602SF)
- EKENA MILLWORK Vertical Surface Mount PVC Gable Vent: Functional, w/ 2"W x 2"P Brickmould Sill Frame, 22"W x 28"H (GVPVE22X2803SF)
- EKENA MILLWORK Vertical Urethane Gable Vent Louver, Functional, 16"W x 32"H (GVVE16X32F)
- Ekena Millwork Gable Vents