Shop All Architectural Brackets, Braces, Corbels & Outlookers
Ekena Millwork
Olympic Block Smooth Bracket w/ Offset Brace, Douglas Fir, 3 1/2"W x 22"D x 30"H
Mfr # BKT0402X22X30OLY05SDF
Zoro # G404673951
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size (Depth x Height) 22"D x 30"H
- Width 3.5"W
- Wood Species Douglas Fir
- Finish Smooth
- Design Olympic Block
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ekena Millwork
- MFR # BKT0402X22X30OLY05SDF
- Zoro # G404673951
- Country of Origin United States
- Category Architectural Brackets, Braces, Corbels & Outlookers
Dimensions
Size (Depth x Height) | 22"D x 30"H |
Width | 3.5"W |
Details
Wood Species | Douglas Fir |
Finish | Smooth |
Item | Bracket |
Design | Olympic Block |
Description
Add natural beauty to any interior or exterior project with distinct western red cedar or douglas fir. Rustic wood brackets, corbels, rafter tails, and outlookers will contain unique colors, grains, textures, knots, sapwood & heartwood content and possible sap bleeding, and even natural checking, splitting & natural cracks. These variations are what make the Rustic Collection stand out from the rest. Stand out from the cookie-cutter homes; by using any product from Ekena's Rustic Collection. We can make any custom product working from a photo, sketch, or plans-Perfect for interior or exterior use. Add architectural interest and detail-Dress up gazebos, pergolas, porches and entrances
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRYBUC Round Torque Bar (756PX)
- ZORO SELECT Magnetic Strip, 10 ft. L, 1/2 In W (6YA17)
- KABA ILCO 1-1/8" W x 5" H Duronotic Dark Bronze Pivot Hinge (IP-10-RH-DU)
- ZORO SELECT Round Base Magnet, 200 lb. Pull (10E725)
- EKENA MILLWORK Thorton Arts and Crafts Rough Sawn Bracket w/ Offset Brace, Douglas Fir, 4"W x 20"D x 32"H (BKT0402X20X32THR03RDF)
- EKENA MILLWORK 6"W x 6"D x 10"H Traditional Rough Sawn Knee Brace, Western Red Cedar (BRC06X06X10TRA00RWR)
- EKENA MILLWORK 3 1/2"W x 8"D x 8"H Vintage Farmhouse Bracket, Barnwood Decor Collection, Natural Barnwood (BKTB03X08X08TRUF)
- EKENA MILLWORK 5"W x 3"D x 6 1/2"H Large Acanthus Block w/ Backplate Wood Corbel, Rubberwood (CORW05X03X07ABRW)
- EKENA MILLWORK 5"W x 10"D x 10"H Hestia Corbel (COR05X10X10HE)
- EKENA MILLWORK Standard Newport Architectural Grade PVC Corbel, 5"W x 4"D x 8"H (CORP05X04X08NEW)
- DWELLINGDESIGNS Large Wide Acanthus Wood Corbel - Red Oak (DW2962406)
- Ekena Millwork Molding & Millwork