Shop All Gable Vents
Ekena Millwork
Octagonal Gable Vent Functional, Western Red Cedar Gable Vent w/1" x 4" Flat Trim Frame, 20"W x 20"H
Mfr # GVWOC20X2001RFUWR
Zoro # G004798030
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Western Red Cedar (Rough Sawn)
- Frame Size (Rough Opening) 20"W x 20"H (25"W x 25"H)
- Size (Width x Height) 20"W x 20"H
- Installation Type Functional
- Texture Rough Sawn
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ekena Millwork
- MFR # GVWOC20X2001RFUWR
- Zoro # G004798030
- Country of Origin United States
- Category Gable Vents
Dimensions
Frame Size (Rough Opening) | 20"W x 20"H (25"W x 25"H) |
Size (Width x Height) | 20"W x 20"H |
Details
Finish | Western Red Cedar (Rough Sawn) |
Installation Type | Functional |
Texture | Rough Sawn |
Trim Style and Vent Function | Functional Recessed Mounted Louver Box w/ 1" x 4" Flat Trim |
Wood Species | Western Red Cedar |
Primed | Unfinished |
Frame Style | Flat Trim Frame |
Description
Our Rustic Collection is an instant classic. Our Rustic wood millwork utilizes the technologies of today to build the 'log and timber' wood products that have been in architecture for centuries. Because our products are not kiln dried, each item in our Rustic Collection is 100% unique and will contain the natural variations that the wood species offers. Your wood bracket, corbel, rafter tail, will contain unique colors, grains, textures, knots, sapwood & heartwood content. These natural variations are what make the Rustic Collection standout from the rest. Be proud of your project; stand out from the cookie-cutter homes; use the Rustic Collection family of product.
We can also custom make products to your exact specifications. Handcrafted and manufactured in the USAAuthentic beauty with real wood Can be painted or stained Comes complete with metal screening to keep outside elements where they belong Available in rough sawn or smooth
We can also custom make products to your exact specifications. Handcrafted and manufactured in the USA
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Mayra White Splitface Ledger Panel 6 In. X 24 In. Natural Limestone Wall Tile, 6PK (ZOR-PNL-0010)
- ZORO SELECT O-Ring, Viton, 19mm OD, PK25 (1RHP5)
- HY-KO Key Blank Sargent S22 (11010S22)
- OLYMPUS Deadbolt Door/Drawer Cabinet Lock, Keyed Alike, 5-Pin Standard, 7/8" Diameter x 15/16" Leng (OLY-500-26D78-4T3)
- EKENA MILLWORK Cathedral Urethane Gable Vent Louver, Non-Functional, 22"W x 31"H (GVCA22X31D)
- EKENA MILLWORK Vertical Gable Vent Functional, PVC Gable Vent w/ 1" x 4" Flat Trim Frame, 20"W x 24"H (GVPVE20X2401FUN)
- EKENA MILLWORK Vertical Urethane Gable Vent Louver, Non-Functional, 24"W x 20"H (GVVE24X20D)
- EKENA MILLWORK Arch Top Gable Vent Functional, PVC Gable Vent w/ 1" x 4" Flat Trim Frame, 14"W x 18"H (GVPAR14X1801FUN)
- EKENA MILLWORK Vertical Gable Vent Functional, PVC Gable Vent w/ 1" x 4" Flat Trim Frame, 24"W x 24"H (GVPVE24X2401FUN)
- EKENA MILLWORK Round Top Gable Vent Functional, PVC Gable Vent w/ 1" x 4" Flat Trim Frame, 20"W x 24"H (GVPRT20X2401FUN)
- EKENA MILLWORK Vertical Surface Mount PVC Gable Vent: Non-Functional, w/ 3-1/2"W x 1"P Standard Frame, 20"W x 20"H (GVPVE20X2001SN)
- Ekena Millwork Gable Vents