Shop All Shelf Brackets
Ekena Millwork
Nevio Wrought Iron Bracket, (Single center brace), Powder Coated Black 1 1/2"W x 7 1/2"D x 10"H
Mfr # BKTM01X07X10SNE
Zoro # G603543604
product price: $60.59
/ea
$60.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Wrought Iron
- Width (In.) 1-1/2 in
- Height (In.) 10 in
- Depth 7-1/2 in
- Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ekena Millwork
- MFR # BKTM01X07X10SNE
- Zoro # G603543604
- Country of Origin China
- Category Shelf Brackets
Dimensions
Size (In.) | 1 1/2"W x 7 1/2"D x 10"H |
Width (In.) | 1-1/2 in |
Height (In.) | 10 in |
Depth | 7-1/2 in |
Details
Material | Wrought Iron |
Color | Powder Coated Black |
Item | Bracket |
Finish | Powder Coated |
Description/Special Features | Perfect for Countertop & Shelf Applications; Pre-drilled Mounting Holes For Easy Installation; Can Be Used to Support Granite Countertops; Unique Iron Bracket Design |
Description
Compliment your natural stone countertops, fireplace mantels, granite bars, shelving and entryways with skillfully designed iron brackets. Perfect for indoor applications without sacrificing design and functionality. Capture a rustic timeless feel with an unfinished raw look where natural patinas acquired over time create a deeper, richer color variation. Explore several metallic finishes to accent traditional and contemporary aesthetics. Achieve an urban-inspired or industrial theme with multiple sizes of brackets that can accommodate a myriad of countertop or shelf depths.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 36 in W, 84 in H, 18" D, 156 Bins (3603-156B-1795)
- DURHAM MFG Sliding Drawer Cabinet Frame, 4 Drawers, 20 1/4 in W x 12 1/2 in D x 15 in H (310B-95)
- DURHAM MFG Bolted WorkBench, Steel, 120" W, 28" to 42" Height, 2000 lb., Folding (WBF-48120-95)
- QUANTUM STORAGE SYSTEMS 55 lb Shelf Storage Bin, Polypropylene, 6 in W, 7 in H, 14 in L, Blue (SSB441BL)
- EKENA MILLWORK Embrey Steel Bracket, Unfinished 2"W x 16"D x 6 1/2"H (BKTM02X16X06EBCRS)
- EKENA MILLWORK Hamilton Steel Bracket, Antiqued Bronze 2"W x 8"D x 8"H (BKTM02X08X08HAABZ)
- EKENA MILLWORK Embrey Steel Bracket, Hammered Light Blue 2"W x 14"D x 5 1/4"H (BKTM02X14X05EBHLB)
- EKENA MILLWORK Embrey Steel Bracket, Antiqued Pewter 2"W x 8"D x 4 1/4"H (BKTM02X08X04EBAPW)
- EKENA MILLWORK Embrey Steel Bracket, Hammered White 2"W x 12"D x 5 1/4"H (BKTM02X12X05EBHWH)
- EKENA MILLWORK Morris Steel Bracket, Stainless Steel 3"W x 10"D x 10"H (BKTM03X10X10MOSS)
- A & M HARDWARE A & M Hardware Am1824 G 18 In. X 24 In. Work Station Brackets - Gray (AM1824 G)
- Ekena Millwork Shelf Brackets