Shop All Shelf Brackets
Ekena Millwork
Morris Steel Bracket, Stainless Steel 3"W x 14"D x 14"H
Mfr # BKTM03X14X14MOSS
Zoro # G203543387
product price: $96.39
/ea
Free Shipping & Returns
$96.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size (In.) 3"W x 14"D x 14"H
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ekena Millwork
- MFR # BKTM03X14X14MOSS
- Zoro # G203543387
- Country of Origin China
- Category Shelf Brackets
Dimensions
Size (In.) | 3"W x 14"D x 14"H |
Details
Color | Stainless Steel |
Description
Installation is a breeze with pre-drilled holes. Steel meets the demand for urban, industrial, or refined farmhouse style and decor. Steel provides lasting, sturdy support with stunning appeal and is also ideal for wet areas, as it is corrosive resistant. Instantly upgrade a room with impressive open shelving or modernized under-cabinet support. Create a striking contrast against dark wood or paint. Design with your personal style in mind and bring joy to your space with the largest collection of steel brackets available in the marketplace today.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS 2" Metal Wire Hook: 0.148" Dia., PK50 (700882)
- VIDMAR Cabinet Pedestal, 30 x 28-3/4 x 33H, Blue (SCU1023A-FTKADB)
- ORBIS Gray Attached Lid Container, Plastic, 20.19 gal Volume Capacity (FP261 Gray)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene/Polyethylene, 11 1/8 in W, 4 in H, 23 5/8 in L, Black (QSB116BR)
- EKENA MILLWORK Diane Wrought Iron Bracket, (Triple center brace), Antiqued Brass 2"W x 7 1/2"D x 10"H (BKTM02X07X10TDIABS)
- EKENA MILLWORK Hamilton Steel Bracket, Powder Coated Black 2"W x 16"D x 16"H (BKTM02X16X16HAPBL)
- EKENA MILLWORK Embrey Steel Bracket, Hammered White 2"W x 20"D x 6 1/2"H (BKTM02X20X06EBHWH)
- EKENA MILLWORK Embrey Steel Bracket, Stainless Steel 2"W x 6"D x 3 3/4"H (BKTM02X06X03EBSS)
- EKENA MILLWORK Morris Steel Bracket, Powder Coated Black 3"W x 22"D x 22"H (BKTM03X22X22MOPBL)
- EKENA MILLWORK Steel Hanging Shelf Bracket, Hammered Gold 2"W x 10"D x 6 1/2"H (BKTM02X10X06HSHGO)
- HARDWARE RESOURCES 48" Zinc Single-Track Shelf Standard (TRK01-48ZN)
- Ekena Millwork Shelf Brackets