Shop All Shelf Brackets
Ekena Millwork
Morris Steel Bracket, Antiqued Bronze 3"W x 16"D x 16"H
Mfr # BKTM03X16X16MOABZ
Zoro # G203544384
product price: $57.99
/ea
$57.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size (In.) 3"W x 16"D x 16"H
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ekena Millwork
- MFR # BKTM03X16X16MOABZ
- Zoro # G203544384
- Country of Origin United States
- Category Shelf Brackets
Dimensions
Size (In.) | 3"W x 16"D x 16"H |
Details
Color | Antiqued Bronze |
Description
Installation is a breeze with pre-drilled holes. Steel meets the demand for urban, industrial, or refined farmhouse style and decor. Steel provides lasting, sturdy support with stunning appeal and is also ideal for wet areas, as it is corrosive resistant. Instantly upgrade a room with impressive open shelving or modernized under-cabinet support. Create a striking contrast against dark wood or paint. Design with your personal style in mind and bring joy to your space with the largest collection of steel brackets available in the marketplace today.
Documents & Resources
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEXEL Wire Shelving, Black Epoxy, 36W X 18D X 74H (18367B)
- ECONOCO Grid 4", Chrome Hook, 96PK (BLK/H4)
- TENNSCO Decking, Particle Board, 60 in W, 24 in D, natural, Unfinished Finish (PB-6024-3)
- CARGO TUFF Dunnage Bag, 84 "L, 36 "W, 2.6 psi, PK10 (E-PPW3684L1-10)
- EKENA MILLWORK Steel Hanging Shelf Bracket, Stainless Steel 2"W x 8"D x 6"H (BKTM02X08X06HSSS)
- EKENA MILLWORK Hamilton Steel Bracket, Powder Coated Black 2"W x 10"D x 10"H (BKTM02X10X10HAPBL)
- EKENA MILLWORK Steel Truss Shelf Bracket, Antiqued Brass 2"W x 6"D x 6 1/4"H (BKTM02X06X06TSABS)
- EKENA MILLWORK Morris Steel Bracket, Unfinished 3"W x 6"D x 6"H (BKTM03X06X06MOCRS)
- EKENA MILLWORK Embrey Steel Bracket, Stainless Steel 2"W x 14"D x 5 1/4"H (BKTM02X14X05EBSS)
- EKENA MILLWORK Hamilton Steel Bracket, Unfinished 2"W x 24"D x 24"H (BKTM02X24X24HACRS)
- ECONOCO Add-On Bracket 8" L, Chrome, 25PK (CR8)
- Ekena Millwork Shelf Brackets