Shop All Shelf Brackets
Ekena Millwork
Morris Steel Bracket, Antiqued Brass 3"W x 8"D x 8"H
Mfr # BKTM03X08X08MOABS
Zoro # G503544756
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size (In.) 3"W x 8"D x 8"H
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ekena Millwork
- MFR # BKTM03X08X08MOABS
- Zoro # G503544756
- Country of Origin United States
- Category Shelf Brackets
Dimensions
Size (In.) | 3"W x 8"D x 8"H |
Details
Color | Antiqued Brass |
Description
Installation is a breeze with pre-drilled holes. Steel meets the demand for urban, industrial, or refined farmhouse style and decor. Steel provides lasting, sturdy support with stunning appeal and is also ideal for wet areas, as it is corrosive resistant. Instantly upgrade a room with impressive open shelving or modernized under-cabinet support. Create a striking contrast against dark wood or paint. Design with your personal style in mind and bring joy to your space with the largest collection of steel brackets available in the marketplace today.
Documents & Resources
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Coat Rack, Floor Stand, Tree (5DYA5)
- 80/20 End Cap 40X40 1Pin Tab8 Nylon Blk (12260)
- VESTIL Manual Cylinder Lifter, 10" dia. (CYL-M-10)
- BUCKHORN Straight Wall Container, Gray, Polyethylene, 48 in L, 15 in W, 7 1/2 in H (SW4815080201000)
- EKENA MILLWORK Morris Steel Bracket, Hammered Dark Bronze 3"W x 8"D x 8"H (BKTM03X08X08MOHDB)
- EKENA MILLWORK Morris Steel Bracket, Hammered White 3"W x 8"D x 8"H (BKTM03X08X08MOHWH)
- EKENA MILLWORK Morris Steel Bracket, Powder Coated Black 3"W x 8"D x 8"H (BKTM03X08X08MOPBL)
- EKENA MILLWORK Morris Steel Bracket, Antiqued Copper 3"W x 8"D x 8"H (BKTM03X08X08MOACO)
- EKENA MILLWORK Morris Steel Bracket, Antiqued Bronze 3"W x 16"D x 16"H (BKTM03X16X16MOABZ)
- EKENA MILLWORK Traditional Wrought Iron Bracket, (Triple center brace), Antiqued Pale Gold 2"W x 12"D x 15"H (BKTM02X12X15TTRAPG)
- EKENA MILLWORK Embrey Steel Bracket, Unfinished 2"W x 16"D x 6 1/2"H (BKTM02X16X06EBCRS)
- Ekena Millwork Shelf Brackets