Shop All Architectural Brackets, Braces, Corbels & Outlookers
Ekena Millwork
Monterey Smooth Corbel w/Backplate, Western Red Cedar, 5 1/2"W x 14"D x 22"H
Mfr # COR06X14X22MON01SWR
Zoro # G004773921
product price: $85.59
/ea
Free Shipping & Returns
$85.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size (Depth x Height) 14"D x 22"H
- Width 5.5"W
- Finish Smooth
- Wood Species Western Red Cedar
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ekena Millwork
- MFR # COR06X14X22MON01SWR
- Zoro # G004773921
- Country of Origin United States
- Category Architectural Brackets, Braces, Corbels & Outlookers
Dimensions
Size (Depth x Height) | 14"D x 22"H |
Width | 5.5"W |
Details
Finish | Smooth |
Wood Species | Western Red Cedar |
Item | Corbel |
Description
Add natural beauty to any interior or exterior project with distinct western red cedar or douglas fir. Rustic wood brackets, corbels, rafter tails, and outlookers will contain unique colors, grains, textures, knots, sapwood & heartwood content and possible sap bleeding, and even natural checking, splitting & natural cracks. These variations are what make the Rustic Collection stand out from the rest. Stand out from the cookie-cutter homes; by using any product from Ekena's Rustic Collection. We can make any custom product working from a photo, sketch, or plans-Perfect for interior or exterior use. Add architectural interest and detail-Dress up gazebos, pergolas, porches and entrances
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grommet, SBR, 1, 9/16 ID, 3/4Dia, Pk100 (3MPR4)
- NATIONAL GUARD Weatherstrip, 3/16in., Vinyl, Gray (155V-36x84)
- TE-CO Leveling Pad, Boltless, 3/4-10, 3 in. Base (44404)
- KEY-BAK Key Reel, Split Ring Type, Black (#6)
- EKENA MILLWORK 1 3/4"W x 6 1/2"D x 9"H Small Thorton Wood Bracket, Rubberwood (BKTW01X06X09THRW)
- EKENA MILLWORK 4"W x 4 3/4"D x 8"H Small Nevio Wood Corbel, Rubberwood (CORW04X04X08NERW)
- EKENA MILLWORK Ridgewood Rough Sawn Corbel, Western Red Cedar, 4"W x 6"D x 6"H (COR04X06X06RID00RWR)
- EKENA MILLWORK Legacy Architectural Grade PVC Bracket, 5/8"W X 14"D X 14"H (BKTP01X14X14LE)
- EKENA MILLWORK Amber Architectural Grade PVC Bracket, 5/8"W X 10"D X 10"H (BKTP01X10X10AE)
- EKENA MILLWORK 3 1/2"W x 18"D x 18"H Vintage Farmhouse Bracket, Barnwood Decor Collection, Driftwood Blue (BKTB03X18X18TRBU)
- USP-UNITED STEEL PRODUCTS CO. Bases 4X4 Composite Post, 25PK (UCPB44)
- Ekena Millwork Molding & Millwork