Shop All Window Shutters
Ekena Millwork
Mid-America Vinyl, TailorMade Two Equal Panels, Raised Panel Shutters, P21428166
Mfr # P21428166
Zoro # G305117127
product price: $87.15
/pr
Free Shipping & Returns
$87.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Midnight Blue
- Material Vinyl
- Series Mid-America
- Shutter Type Raised Panel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ekena Millwork
- MFR # P21428166
- Zoro # G305117127
- Country of Origin United States
- Category Window Shutters
Dimensions
Width | 14.75 In |
Height | 28 In |
Details
Color | Midnight Blue |
Material | Vinyl |
Item | Window Shutter |
Series | Mid-America |
Shutter Type | Raised Panel |
Description
Dress up your windows with our vinyl shutters. Mid America vinyl shutters include the popular Raised Panel Window Shutter in varying sizes to meet your needs. The classic style of Raised Panel shutters offer a timeless accent the exterior of your home. Our shutters are made of durable vinyl, one of today's most versatile exterior materials. Our vinyl shutters are a great alternative to traditional wooden shutters. They are comparably lightweight, easy to maintain, and free of water damage, warping and peeling. Our vinyl shutters are available in a full range of rich colors, and they bring you years of enjoyment.
- Due to materials, widths and lengths are nominal +/- 1/2"
- Includes pair of shutters and color matching hardware
- Easiest installation - installs in minutes with included hardware
- Durable copolymer construction features molded-through color
- Vibrant colors for a lifetime of beauty
- Affordably priced
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SDC 2" PUSH TO EXIT GREEN ILLUMINATED FIXED 30 SEC TIMER 630 (SDC-423MU)
- SCHLAGE Cylindrical Lock, ND80JD RHO 626AM (ND80JD RHO 626AM)
- MASTER MAGNETICS MAGNET W/RING 1-1/8"" 35# (07287)
- ZORO SELECT Full Face PTFE Flange Gasket for 1-1/2" Pipe, 1/16" Thick, #150 (BULK-FG-1147)
- EKENA MILLWORK Lifetime Vinyl, Standard Cathedral Top Center Mullion, Open Louver Shutters, LL1S14X02500PG (LL1S14X02500PG)
- EKENA MILLWORK 14 1/2-in. W x 80-in. H Mid-America Vinyl, Standard Size, Open Louver Shutter, 004 - Wedgewood Blue (00011480004)
- EKENA MILLWORK Builders Edge, Standard Two Equal Panels, Raised Panel Shutters, 30140067001 (030140067001)
- EKENA MILLWORK Builders Edge, Standard Cathedral Top Center Mullion, Open Louver Shutters, 10140072078 (010140072078)
- EKENA MILLWORK Lifetime Vinyl, Standard Cathedral Top Center Mullion, Open Louver Shutters, LL1S14X07200RD (LL1S14X07200RD)
- EKENA MILLWORK Lifetime Vinyl, Standard Four Board Joined, Board-n-Batten Shutters, LJ4S14X05500FB (LJ4S14X05500FB)
- EKENA MILLWORK 15"W x 52"H Americraft Two Equal Louver Exterior Real Wood Shutters, White (RW101LV15X52WHH)
- Ekena Millwork Window Shutters