Shop All Window Shutters
Ekena Millwork
Mid-America Vinyl, TailorMade Cathedral Top Center Mullion, Open Louver Shutters, L11424001
Mfr # L11424001
Zoro # G105039575
product price: $87.29
/pr
Free Shipping & Returns
$87.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Vinyl
- Shutter Top Shape Arched Cathedral Top
- Series Mid-America
- Shutter Type Open Louver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ekena Millwork
- MFR # L11424001
- Zoro # G105039575
- Country of Origin United States
- Category Window Shutters
Dimensions
Width | 14.5 In |
Height | 24 In |
Details
Color | White |
Material | Vinyl |
Item | Window Shutter |
Shutter Top Shape | Arched Cathedral Top |
Series | Mid-America |
Shutter Type | Open Louver |
Description
Dress up your windows with our vinyl shutters. Mid America vinyl shutters include the popular Open Louver Window Shutter in varying sizes to meet your needs. The arched Cathedral top gives this standard shutter just the right amount of style to accent the exterior of your home. Our Cathedral window shutters are made of durable vinyl, one of today's most versatile exterior materials. Our vinyl Cathedral shutters are great alternatives to traditional wooden shutters. They are comparably lightweight, easy to maintain, and free of water damage, warping and peeling. Our vinyl shutters are available in a full range of rich colors, and they bring you years of enjoyment.
- Due to materials, widths and lengths are nominal +/- 1/2"
- Includes pair of shutters and color matching hardware
- Easiest installation - installs in minutes with included hardware
- Durable copolymer construction features molded-through color
- Vibrant colors for a lifetime of beauty
- Affordably priced
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMELINE TOOLS Bi-Fold Door Hinges, Non-Mortise Style, Brass Plated (1 Pair) (N 7025)
- ADAMS RITE Cylinder Guard (MS4043-00-130)
- GARLOCK Gasket, Size 3 In, Tri-Clamp, BUNA (40MPUS300-10SS)
- GMS R118SX10B Oil Rubbed Bronze Cylinder (R118SX10B)
- EKENA MILLWORK Mid-America Vinyl, TailorMade Cathedral Top Center Mullion, Open Louver Shutters, L11447002 (L11447002)
- EKENA MILLWORK Lifetime Vinyl, Standard Two Equal Panels, Raised Panel Shutters, LP2S12X05500TG (LP2S12X05500TG)
- EKENA MILLWORK Standard Size Cottage Style Double Panel Shutters, 26714001 (00026714001)
- EKENA MILLWORK Mid-America Vinyl, TailorMade Two Equal Panels, Raised Panel Shutters, P21449030 (P21449030)
- EKENA MILLWORK Lifetime Vinyl, Standard Cathedral Top Center Mullion, Open Louver Shutters, LL1S14X06000WH (LL1S14X06000WH)
- EKENA MILLWORK 18"W x 55"H Americraft Two Equal Louver Exterior Real Wood Shutters, Unfinished (RW101LV18X55UNH)
- EKENA MILLWORK Builders Edge, Standard Two Equal Panels, Raised Panel Shutters, 30120047028 (030120047028)
- Ekena Millwork Window Shutters