Shop All Window Shutters
Ekena Millwork
Mid-America Vinyl, Standard Size Three Board Spaced Shutters, 31271002
Mfr # 00031271002
Zoro # G504997933
product price: $87.89
/pr
Free Shipping & Returns
$87.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12 In
- Material Vinyl
- Shutter Type Board-n-Batten
- Series Mid-America
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ekena Millwork
- MFR # 00031271002
- Zoro # G504997933
- Country of Origin United States
- Category Window Shutters
Dimensions
Width | 12 In |
Height | 71 In |
Details
Color | Black |
Material | Vinyl |
Item | Window Shutter |
Shutter Type | Board-n-Batten |
Series | Mid-America |
Description
Although the name board and batten makes you think wood, as they were originally made from wood boards, they are often made today in inexpensive and durable vinyl. Exterior vinyl shutters hold up strongly to cracking or rotting from sun or water damage, and require less maintenance than traditional wood shutters. Home improvement stores offer a wide variety of board and batten shutters. Widths of these types of house shutters usually vary more than louvered or raised panel shutters, and really allow you to achieve a unique look through the different sizes and styles. Some board and batten shutters have spaces between the vertical boards, to allow sunlight and air to pass through. The number of vertical boards typically ranges between two and five, with a board crossing these horizontally at the top and bottom. They are also available curved at the top for rounded window openings.
- Due to materials, widths and lengths are nominal +/- 1/2"
- Includes pair of shutters and color matching hardware
- Easiest installation - installs in minutes with included hardware
- Durable copolymer construction features molded-through color
- Vibrant colors for a lifetime of beauty
- Easy shutter-lok installation
Restrictions
- WARNING: This product can expose you to chemicals including Vinyl chloride, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Access Door, Standard, 10x10In (5YL93)
- DEFLECTO S Hooks, Metal, Silver, PK50, 50PK (20013)
- STORCH PRODUCTS Disc Magnet, Neodymium, 4.6lb Pull, 3/8in D (B002-2325-035N)
- ZORO SELECT Draw Latch, Nonlocking, Passivated (1XPE2)
- EKENA MILLWORK Mid-America Vinyl, Standard Size Three Board Spaced Shutters, 31243001 (00031243001)
- EKENA MILLWORK Mid-America Vinyl, Standard Size Three Board Spaced Shutters, 31259001 (00031259001)
- EKENA MILLWORK Lifetime Vinyl, Standard Four Board Joined, Board-n-Batten Shutters, LJ4S14X05900MS (LJ4S14X05900MS)
- EKENA MILLWORK Lifetime Vinyl, Standard Cathedral Top Center Mullion, Open Louver Shutters, LL1S14X05200WH (LL1S14X05200WH)
- EKENA MILLWORK Lifetime Vinyl, Standard Cathedral Top Center Mullion, Open Louver Shutters, LL1S14X06700RD (LL1S14X06700RD)
- EKENA MILLWORK Builders Edge, Standard Cathedral Top Center Mullion, Open Louver Shutters, 10140075027 (010140075027)
- MR MXYZPTLK Perfect Shutters IR521539049 Premier Raised Panel Exterior Decorative Shutters; Paintable - 15 x 39 in. (IR521539049)
- Ekena Millwork Window Shutters