Shop All Window Shutters
Ekena Millwork
Mid-America Vinyl, Standard Size Four Board Joined Shutters, 31439001
Mfr # 00031439001
Zoro # G104997975
product price: $70.79
/pr
$70.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 14 In
- Color White
- Material Vinyl
- Shutter Type Board-n-Batten
- Series Mid-America
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ekena Millwork
- MFR # 00031439001
- Zoro # G104997975
- Country of Origin United States
- Category Window Shutters
Dimensions
Width | 14 In |
Height | 39 In |
Details
Color | White |
Material | Vinyl |
Item | Window Shutter |
Shutter Type | Board-n-Batten |
Series | Mid-America |
Description
Although the name board and batten makes you think wood, as they were originally made from wood boards, they are often made today in inexpensive and durable vinyl. Exterior vinyl shutters hold up strongly to cracking or rotting from sun or water damage, and require less maintenance than traditional wood shutters. Home improvement stores offer a wide variety of board and batten shutters. Widths of these types of house shutters usually vary more than louvered or raised panel shutters, and really allow you to achieve a unique look through the different sizes and styles. Some board and batten shutters have spaces between the vertical boards, to allow sunlight and air to pass through. The number of vertical boards typically ranges between two and five, with a board crossing these horizontally at the top and bottom. They are also available curved at the top for rounded window openings.
- Due to materials, widths and lengths are nominal +/- 1/2"
- Includes pair of shutters and color matching hardware
- Easiest installation - installs in minutes with included hardware
- Durable copolymer construction features molded-through color
- Vibrant colors for a lifetime of beauty
- Easy shutter-lok installation
Restrictions
- WARNING: This product can expose you to chemicals including Vinyl chloride, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE COMMERCIAL Satin Chrome Cylinder 20022C626 (20022C626)
- ILCO Ilco: Key Blanks, LF12 GAS CAP & THULE SKI RACK (ILCO-LF12)
- MONROE PMP Pull Handle, Aluminum, 4 In. H, Matte, Threaded Holes (PH-0103)
- MAG-MATE Flexible Magnet Material 0.060"th x 1"W (MRN060X0100X025)
- EKENA MILLWORK Lifetime Vinyl, Standard Two Equal Panels, Raised Panel Shutters, LP2S14X07100FB (LP2S14X07100FB)
- EKENA MILLWORK Standard Size Cottage Style Double Panel Shutters, 26714001 (00026714001)
- EKENA MILLWORK Mid-America Vinyl, TailorMade Two Equal Panels, Raised Panel Shutters, P21449030 (P21449030)
- EKENA MILLWORK Spaced Board-n-Batten Shutters, Rough Sawn Western Red Cedar, 23"W x 29"H (RBS06S23X029RWR)
- EKENA MILLWORK Lifetime Vinyl, Standard Cathedral Top Center Mullion, Open Louver Shutters, LL1S12X05500TG (LL1S12X05500TG)
- EKENA MILLWORK Lifetime Vinyl, Standard Cathedral Top Center Mullion, Open Louver Shutters, LL1S14X06700FG (LL1S14X06700FG)
- EKENA MILLWORK Lifetime Vinyl, Standard Cathedral Top Center Mullion, Open Louver Shutters, LL1S14X04800FG (LL1S14X04800FG)
- Ekena Millwork Window Shutters