Shop All Window Shutters
Ekena Millwork
Mid-America Vinyl, Standard Size Cathedral Top Center Mullion, Open Louver Shutter, 11460027
Mfr # 00011460027
Zoro # G305006667
product price: $58.79
/pr
$58.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Burgundy Red
- Material Vinyl
- Shutter Design Center Mullion
- Shutter Type Open Louver
- Series Mid-America
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ekena Millwork
- MFR # 00011460027
- Zoro # G305006667
- Country of Origin United States
- Category Window Shutters
Dimensions
Width | 14.5 In |
Height | 60 In |
Details
Color | Burgundy Red |
Material | Vinyl |
Item | Window Shutter |
Shutter Design | Center Mullion |
Shutter Type | Open Louver |
Series | Mid-America |
Shutter Top Shape | Arched Cathedral Top |
Description
Dress up your windows with our vinyl shutters. Our selection includes the popular Cathedral Open Louver Window Shutter in varying sizes to meet your needs. The arched Cathedral top gives this standard shutter just the right amount of style to accent the exterior of your home. Our Cathedral window shutters are made of durable vinyl, one of today's most versatile exterior materials. Our vinyl Cathedral shutters are great alternatives to traditional wooden shutters. They are comparably lightweight, easy to maintain, and free of water damage, warping and peeling. Our vinyl shutters are available in a full range of rich colors, and they bring you years of enjoyment.
- Due to materials, widths and lengths are nominal +/- 1/2"
- Includes pair of shutters and color matching hardware
- Easiest installation - installs in minutes with included hardware
- Durable copolymer construction features molded-through color
- Vibrant colors for a lifetime of beauty
- Affordably priced
Restrictions
- WARNING: This product can expose you to chemicals including Vinyl chloride, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GILA Window Film Solution16Oz (50146301)
- ZORO SELECT Round Base Magnet, 95 lb. Pull (3LJY3)
- FROST KING DOOR SWEEP 1-1/2""W 36""L (DS101WH)
- OSBORNE WOOD PRODUCTS 6 x 6 x 1 1/2 Corinthian Half Capital in Rubberwood (paintg (7255RW)
- EKENA MILLWORK Mid-America Vinyl, Standard Size Cathedral Top Center Mullion, Open Louver Shutter, 11455027 (00011455027)
- EKENA MILLWORK Mid-America Vinyl, Standard Size Cathedral Top Center Mullion, Open Louver Shutter, 11236027 (00011236027)
- EKENA MILLWORK Mid-America Vinyl, Standard Size Cathedral Top Center Mullion, Open Louver Shutter, 11243027 (00011243027)
- EKENA MILLWORK Lifetime Vinyl, Standard Cathedral Top Center Mullion, Open Louver Shutters, LL1S14X04300TG (LL1S14X04300TG)
- EKENA MILLWORK Lifetime Vinyl, Standard Cathedral Top Center Mullion, Open Louver Shutters, LL1S14X04800BL (LL1S14X04800BL)
- EKENA MILLWORK Lifetime Vinyl, Standard Cathedral Top Center Mullion, Open Louver Shutters, LL1S14X02500BL (LL1S14X02500BL)
- EKENA MILLWORK Mid-America Vinyl, Standard Size Three Board Spaced Shutters, 31271002 (00031271002)
- Ekena Millwork Window Shutters