Shop All Wall Coverings
Ekena Millwork
Medium Sheffield Decorative Fretwork Wood Wall Panels, Birch, 15 3/8"W x 15 3/8"H x 3/8"T
Mfr # WALW16X16X0375SHFBI
Zoro # G804834419
product price: $16.29
/ea
$16.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Walls, Cabinetry, Ceilings
- Material Birch
- Width 15-3/8 in
- Height 15-3/8 in
- Size Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ekena Millwork
- MFR # WALW16X16X0375SHFBI
- Zoro # G804834419
- Country of Origin United States
- Category Wall Coverings
Dimensions
Width | 15-3/8 in |
Height | 15-3/8 in |
Size | Medium |
Depth | 3/8 in |
Details
Item | Wall Panel |
Application | Walls, Cabinetry, Ceilings |
Material | Birch |
Coverage Area | 1.625 sq ft |
Description
Available in paint-grade, oak, cherry, alder, walnut, hickory, and birch allowing for great strength and durable usage. The natural wood tones evoke luxury and sophistication in any space. You can leave your design mark with unique and inspiring effects on your walls, cabinetry, ceilings and more. Our easy-to-install wood panels can turn a room into a work of art in no time at all. Our distinctive wood fretwork panels add instant value to your home and stand apart from everything else on the market.Assembled Dimensions: 15 3/8"W x 15 3/8"H (covers 1.64 square feet per panel)Available in paint grade and 6 beautiful unfinished wood species Solid wood construction in 4 sizes and 2 thicknesses for any project need Real wood offers exquisite warmth and detail Smooth, consistent surface with beautiful grain patterns Lightweight, easy to install on walls, ceilings, doors, furniture and more
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DON-JO 2-3/4" Full Lip Strike with 2-1/2" Extended Lip (EL225DU)
- STRYBUC Tandem Roller Assy 1-1/4 Steel (9-355)
- BANSBACH EASYLIFT Gas Spring, Traction, Steel, Force 200 (22030A3)
- L.H. DOTTIE L.H. Dottie Wall Plate Insulation Gasket (100 Pack) (WPI100)
- EKENA MILLWORK 94H x 1/4T Adjustable Wood Slat Wall Panel Kit w/ 1W Slats, Red Oak contains 42 Slats (SWW84X94X0250RO)
- EKENA MILLWORK Extra Small Fowler Decorative Fretwork Wood Wall Panels, Walnut, 7 3/8"W x 7 3/8"H x 3/8"T (WALW08X08X0375FLRWA)
- EKENA MILLWORK Large Strymon Decorative Fretwork Wood Wall Panels, Wood (Paint Grade), 23 3/8"W x 23 3/8"H x 3/8"T (WALW24X24X0375STRMF)
- EKENA MILLWORK 48H x 3/8T Adjustable PVC Slat Wall Panel Kit w/ 1W Slats, Unfinished contains 42 Slats (SWP84X48X0375UN)
- EKENA MILLWORK Medium Swansea Decorative Fretwork Wood Wall Panels, Wood (Paint Grade), 15 3/8"W x 15 3/8"H x 3/8"T (WALW16X16X0375SWNMF)
- EKENA MILLWORK Small Pueblo Decorative Fretwork Wood Wall Panels, Wood (Paint Grade), 11 3/8"W x 11 3/8"H x 3/8"T (WALW12X12X0375PBLMF)
- EKENA MILLWORK Small Baytown Decorative Fretwork Wood Wall Panels, Birch, 11 3/8"W x 11 3/8"H x 3/8"T (WALW12X12X0375BYTBI)
- Ekena Millwork Wall Coverings