Shop All Wall Coverings
Ekena Millwork
Medium Fleming Decorative Fretwork Wood Wall Panels, Birch, 15 3/8"W x 15 3/8"H x 3/8"T
Mfr # WALW16X16X0375FMGBI
Zoro # G804835089
product price: $16.89
/ea
$16.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Walls, Cabinetry, Ceilings
- Width 15-3/8 in
- Height 15-3/8 in
- Depth 3/8 in
- Coverage Area 1.625 sq ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ekena Millwork
- MFR # WALW16X16X0375FMGBI
- Zoro # G804835089
- Country of Origin United States
- Category Wall Coverings
Dimensions
Width | 15-3/8 in |
Height | 15-3/8 in |
Size | Medium |
Depth | 3/8 in |
Details
Item | Wall Panel |
Application | Walls, Cabinetry, Ceilings |
Material | Birch |
Coverage Area | 1.625 sq ft |
Description
Available in paint-grade, oak, cherry, alder, walnut, hickory, and birch allowing for great strength and durable usage. The natural wood tones evoke luxury and sophistication in any space. You can leave your design mark with unique and inspiring effects on your walls, cabinetry, ceilings and more. Our easy-to-install wood panels can turn a room into a work of art in no time at all. Our distinctive wood fretwork panels add instant value to your home and stand apart from everything else on the market.Assembled Dimensions: 15 3/8"W x 15 3/8"H (covers 1.64 square feet per panel)Available in paint grade and 6 beautiful unfinished wood species Solid wood construction in 4 sizes and 2 thicknesses for any project need Real wood offers exquisite warmth and detail Smooth, consistent surface with beautiful grain patterns Lightweight, easy to install on walls, ceilings, doors, furniture and more
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Large Otis Decorative Fretwork Wall Panels in Architectural Grade PVC, 23 3/8"W x 23 3/8"H x 3/8"T (WALP24X24OTS)
- ZORO SELECT Padlock, Keyed Alike, Long Shackle, Rectangular Steel Body, Steel Shackle, 3/4 in W (1803KALFWWG)
- COMPONENT HARDWARE SS Clad Zinc Die Cast Adj Hex Foot Inse (A15-0851-C)
- APOLLO TILE Cirkel 11.46 in. x 12.4 in. Glossy Yellow Porcelain Mosaic Wall and Floor Tile 9.87 sqft/case, 10PK (ORB88018YLGA)
- EKENA MILLWORK Medium Fowler Decorative Fretwork Wood Wall Panels, Wood (Paint Grade), 15 3/8"W x 15 3/8"H x 3/8"T (WALW16X16X0375FLRMF)
- EKENA MILLWORK Large Marrakesh Decorative Fretwork Wall Panels in Architectural PVC, 23 3/8"W x 23 3/8"H x 3/8"T (WALP24X24MRK)
- EKENA MILLWORK Medium Otis Decorative Fretwork Wood Wall Panels, Red Oak, 15 3/8"W x 15 3/8"H x 3/8"T (WALW16X16X0375OTSRO)
- EKENA MILLWORK 16"W x 20"H x 1/2"P Ashford Molded Classic Wainscot Wall Panel (PNL16X20AS-01)
- EKENA MILLWORK Large Montrose Decorative Fretwork Wood Wall Panels, Wood (Paint Grade), 23 3/8"W x 23 3/8"H x 3/8"T (WALW24X24X0375MNTMF)
- EKENA MILLWORK Medium Bradley Decorative Fretwork Wood Wall Panels, Birch, 26 7/8"W x 15 3/8"H x 3/8"T (WALW16X16X0375BRDBI)
- EJOY Acoustic Vinyl Wall Cladding Siding Panel, 94.5 in. x 4.8 in. x 0.5 in., 4PK (VWC_G126-71260)
- Ekena Millwork Wall Coverings