Shop All Wall Coverings
Ekena Millwork
Medium Crosby Decorative Fretwork Wood Wall Panels, Wood (Paint Grade), 15 3/8"W x 15 3/8"H x 3/8"T
Mfr # WALW16X16X0375CROMF
Zoro # G104834911
product price: $15.29
/ea
$15.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Walls, Cabinetry, Ceilings
- Width 15-3/8 in
- Height 15-3/8 in
- Depth 3/8 in
- Coverage Area 1.625 sq ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ekena Millwork
- MFR # WALW16X16X0375CROMF
- Zoro # G104834911
- Country of Origin United States
- Category Wall Coverings
Dimensions
Width | 15-3/8 in |
Height | 15-3/8 in |
Size | Medium |
Depth | 3/8 in |
Details
Item | Wall Panel |
Application | Walls, Cabinetry, Ceilings |
Material | Wood (Paint Grade) |
Coverage Area | 1.625 sq ft |
Description
Available in paint-grade, oak, cherry, alder, walnut, hickory, and birch allowing for great strength and durable usage. The natural wood tones evoke luxury and sophistication in any space. You can leave your design mark with unique and inspiring effects on your walls, cabinetry, ceilings and more. Our easy-to-install wood panels can turn a room into a work of art in no time at all. Our distinctive wood fretwork panels add instant value to your home and stand apart from everything else on the market.Assembled Dimensions: 15 3/8"W x 15 3/8"H (covers 1.64 square feet per panel)Available in paint grade and 6 beautiful unfinished wood species Solid wood construction in 4 sizes and 2 thicknesses for any project need Real wood offers exquisite warmth and detail Smooth, consistent surface with beautiful grain patterns Lightweight, easy to install on walls, ceilings, doors, furniture and more
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDWARE RESOURCES 110° Heavy Duty Inset Cam Adjustable Self-close Hinge without Dowels (725.0537.25)
- LARSON Larson QuickFit 20297807 Door Handleset, Metal, Brass (20297807)
- EKENA MILLWORK 1 1/2"W x 12"D x 12"H Crendon Wagon Wheel Bracket, Rubberwood (BKT01X12X12CRRW)
- NATIONAL MFG/SPECTRUM BRANDS HHI 412 ZN Safety Hasp (N102-384)
- EKENA MILLWORK 20"W x 24"H x 1/2"P Ashford Molded Scalloped Wainscot Wall Panel (PNL20X24AS-02)
- EKENA MILLWORK Large Pueblo Decorative Fretwork Wood Wall Panels, Birch, 23 3/8"W x 23 3/8"H x 3/8"T (WALW24X24X0375PBLBI)
- EKENA MILLWORK 94H x 1T Adjustable PVC Slat Wall Panel Kit w/ 4W Slats, Unfinished contains 11 Slats (SWP55X94X1000UN)
- EKENA MILLWORK 19 5/8in. W x 19 5/8in. H Modern Wave EnduraWall Decorative 3D Wall Panel Covers 2.67 Sq. Ft. (WP20X20MWDVG)
- EKENA MILLWORK Herringbone Boat Wood Mosaic Wall Tile, Natural Finish, 11 7/8"W x 11 7/8"H x 1/2"P (WPW12X12HEMENA)
- EKENA MILLWORK Legacy Raised Panel Decorative Wall Panel, 16"W x 12"H x 5/8"P (WALP16X12X062LEG)
- EJOY Acoustic Vinyl Wall Cladding Siding Panel, 94.5 in. x 4.8 in. x 0.5 in., 4PK (VWC_NX-5029)
- Ekena Millwork Wall Coverings