Shop All Wall Coverings
Ekena Millwork
Medium Cameron Decorative Fretwork Wood Wall Panels, Wood (Paint Grade), 25 5/8"W x 15 3/8"H x 3/8"T
Mfr # WALW16X16X0375CAMMF
Zoro # G404834970
product price: $16.49
/ea
$16.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Walls, Cabinetry, Ceilings
- Material Wood (Paint Grade)
- Width 15-3/8 in
- Height 15-3/8 in
- Size Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ekena Millwork
- MFR # WALW16X16X0375CAMMF
- Zoro # G404834970
- Country of Origin United States
- Category Wall Coverings
Dimensions
Width | 15-3/8 in |
Height | 15-3/8 in |
Size | Medium |
Depth | 3/8 in |
Details
Item | Wall Panel |
Application | Walls, Cabinetry, Ceilings |
Material | Wood (Paint Grade) |
Coverage Area | 1.625 sq ft |
Description
Available in paint-grade, oak, cherry, alder, walnut, hickory, and birch allowing for great strength and durable usage. The natural wood tones evoke luxury and sophistication in any space. You can leave your design mark with unique and inspiring effects on your walls, cabinetry, ceilings and more. Our easy-to-install wood panels can turn a room into a work of art in no time at all. Our distinctive wood fretwork panels add instant value to your home and stand apart from everything else on the market.Assembled Dimensions: 25 5/8"W x 15 3/8"H (covers 2.37 square feet per panel)Available in paint grade and 6 beautiful unfinished wood species Solid wood construction in 4 sizes and 2 thicknesses for any project need Real wood offers exquisite warmth and detail Smooth, consistent surface with beautiful grain patterns Lightweight, easy to install on walls, ceilings, doors, furniture and more
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL MFG/SPECTRUM BRANDS HHI 412 ZN Safety Hasp (N102-384)
- TRIMLITE 30" x 80" Primed 1-Panel Shaker Bifold Door and Hardware (2668pri8401BF)
- PEMKO Threshold, Aluminum Finish, 5" W, 36" L (2005AT36)
- NU-SET Padlock 2", 50mm, Solid Brass (5750)
- EKENA MILLWORK 20"W x 24"H x 1/2"P Ashford Molded Classic Wainscot Wall Panel (PNL20X24AS-01)
- EKENA MILLWORK AcoustixPro Noise Cancelling Concave Small Slat Wall Panel (SWA0625X0500CVAB)
- EKENA MILLWORK 48"W x 2"D x 2"H Universal Trim Sill for StoneWall Faux Stone Siding Panels, Sandstone (PNUTS02X48SD)
- EKENA MILLWORK Medium Westmore Decorative Fretwork Wood Wall Panels, Wood (Paint Grde), 10 1/4"W x 15 3/8"H x 3/8"T (WALW16X16X0375WSTMF)
- EKENA MILLWORK Extra Small Hastings Decorative Fretwork Wall Panels in Architectural PVC, 4 7/8"W x 7 3/8"H x 3/8"T (WALP05X08HAS)
- EKENA MILLWORK 40"H x 94 1/2"W Framed Beadboard PVC Wainscot Paneling Kit (WPK40X94FBD)
- HOMEROOTS 4 x 4 in. Terra Cotta Tango Peel & Stick Tiles (399995)
- Ekena Millwork Wall Coverings