Shop All Molding and Trim
Ekena Millwork
Matthews Architectural Grade PVC Dentil Block Trim, 3"H x 1"P x 93"L
Mfr # DENP03MAT02
Zoro # G904688455
product price: $36.25
/ea
$36.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ekena Millwork
- MFR # DENP03MAT02
- Zoro # G904688455
- Country of Origin United States
- Category Molding and Trim
Dimensions
Size (Height) | 3"H |
Description
Our PVC dentil trim is manufactured in long lengths for easy installation. It can easily be cut, drilled, glued or screwed with common tools. It's perfect between brackets for traditional or historic homes and buildings. It adds character and charm to porches or makes an interesting brick frieze board. It makes a great bargeboard for roof gables and pairs beautifully with historic pediments and columns for a complete polished look.
- Dimensions: 3"H x 1"P x 93"L
- Tooth & Space: 1 1/2" x 1 1/2"
- Crisp detail with accurate historic patterns
- Paintable with a premium acrylic coating
- Lightweight and easy to install
- Custom sizes and patterns available by request
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNAPE & VOGT SLIDE DRAWER 22"" 1300PZC (1300PZ22)
- ABUS Keyed Padlock, Open, Rectangular Steel Body, Hardened Steel Shackle, 3/4 in W, 6 PK (20078)
- COMPX NATIONAL Cabinet and Drawer Dead Bolt Locks, Keyed Alike, 107 Key, For Material Thickness 3/16 in (C8137-107-26D)
- MONROE PMP Folding Pull Handle, Unth. Through Holes (PH-0304)
- EKENA MILLWORK WM445 - 3 1/4"H x 11/16"D x 144"L Casing Flexible Moulding (CASFWM445X144)
- EKENA MILLWORK 2 1/4"P x 5 5/8"H Inside Corner Moulding (matches moulding MLD05X02X06FL) (MIC05X02FL)
- EKENA MILLWORK 35" Bottom Width x 43 1/2" Top Width x 12"H x 1 1/4"P Craftsman Crosshead (CRH12X35)
- EKENA MILLWORK 4 3/4"H x 1"P x 94 1/2"L Marseille Fluted Panel Moulding (PML04X01MA)
- EKENA MILLWORK SAMPLE - 3"H x 2"P x 3 5/8"F x 12"L Lisbon Traditional Smooth Crown Moulding (SAMPLE-MLD03X02X03LI)
- EKENA MILLWORK 71" Bottom Width x 79 1/2" Top Width x 12"H x 1 1/4"P Craftsman Crosshead (CRH12X71)
- M-D Edging Stair Sat Slvr Flt 72In (43376)
- Ekena Millwork Molding and Trim