Shop All Ceiling Medallions
Ekena Millwork
Locke Architectural Grade PVC Contemporary Ceiling Medallion, Two Piece, 10"OD x 3"ID x 6"C x 1"P
Mfr # CMP10LE2-03000
Zoro # G604764732
$37.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ekena Millwork
- MFR # CMP10LE2-03000
- Zoro # G604764732
- Country of Origin United States
- Category Ceiling Medallions
Dimensions
Size (Outside Diameter) | 10"OD x 6"C x 1"P |
Details
One-Piece or Two-Piece | Two-Piece |
Description
Our solid durable PVC medallions are made of the highest quality material, for a fraction of the cost of traditional plaster or wood. They come ready for paint or faux finishing, making it ideal for a variety of interior applications. Make a dramatic change with instant elegance and personality with our easy-to-install medallions. Add luxury and detail to an average ceiling fan, uninspiring light fixture, or get creative by mounting them on the wall for an innovative look. With more styles to choose from than any others, we are sure to have the perfect medallion to inspire a new project for the designer in you.
- Crisp detail with huge collection of exclusive designs
- Can be cut, drilled, glued, nailed or screwed with common tools
- Ready for paint or faux finish
- Add a high-end upgrade inexpensively
- Instant renovation with minimal time and effort
- Every style comes in multiple sizes and options
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Led Bulb, Replacement For Satco S13163 (S13163)
- ILC Replacement for Star Warning St3901-7 (ST3901-7 STAR WARNING)
- BULBRITE 40W Equivalent Amber Light G63 Dimmable LED Grand Filament Globe Shaped Nostalgic Light Bulb (776302)
- LUXRITE Deformable LED Garage Light Bulbs 80W 8000LM 5000K Bright White 3 Adjustable Panel E26 Base 4-Pack (LR42350-4PK)
- EKENA MILLWORK Locke Architectural Grde PVC Contemporary Ceiling Medallion, Two Piece, 14"OD x 3"ID x 8 1/4"C x 1"P (CMP14LE2-03000)
- EKENA MILLWORK Cole Thermoformed PVC Ceiling Medallion (Fits Canopies up to 4 1/4"), 13"OD x 3 1/2"ID x 3/4"P (CMP13CO)
- EKENA MILLWORK Rotherham Ceiling Medallion, Two Piece (Fits Canopies up to 3 1/2"), 18"OD x 3 1/2"ID x 1 1/2"P (CM17RO2)
- EKENA MILLWORK Claremont Ceiling Medallion, Two Piece (Fits Canopies up to 7"), 10 5/8"OD x 5 3/4"ID x 1/2"P (CM10CL2)
- EKENA MILLWORK Traditional PVC Ceiling Medallion (Fits Canopies up to 11 1/2"), 19"OD x 3 1/2"ID x 1 1/2"P (CMP19TR)
- EKENA MILLWORK 41"OD x 34 1/4"ID x 3 3/8"W x 3/4"P Flower Ceiling Ring (1/4 of complete circle) (CR41FL)
- DWELLINGDESIGNS 22 x 3.5 x 1 in. Berkshire Thermoformed PVC Ceiling Medallion - 10.125 in. (DW290605)
- Ekena Millwork Ceiling Medallions