Shop All Window Shutters
Ekena Millwork
Lifetime Vinyl, Standard Four Board Joined, Board-n-Batten Shutters, LJ4S14X05500FB
Mfr # LJ4S14X05500FB
Zoro # G005089496
product price: $107.99
/pr
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 14 In
- Material Vinyl
- Finish Woodgrain molded
- Series Lifetime
- Shutter Type Board-n-Batten
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ekena Millwork
- MFR # LJ4S14X05500FB
- Zoro # G005089496
- Country of Origin United States
- Category Window Shutters
Dimensions
Width | 14 In |
Height | 55 In |
Details
Color | Federal Brown |
Material | Vinyl |
Finish | Woodgrain molded |
Item | Window Shutter |
Series | Lifetime |
Shutter Type | Board-n-Batten |
Description
Dress up your windows with our high quality Lifetime exterior vinyl shutters. The most rustic looking of popular exterior shutter styles, board and batten house shutters were the most common type of shutter in America until the mid-18th century, when lighter and open louver shutters became more common. Today they are most often used to bring back the charm of that era in our history and to match period-style architecture. _x000D_
_x000D_
These shutters are made of durable vinyl, one of today's most versatile exterior materials. With a rich woodgrain molded into each pair, they are a great alternatives to traditional wooden shutters, providing the look of wood, without the possible upkeep. They are lightweight, easy to maintain, and resistant to water damage, warping and peeling. Our vinyl shutters are available in a full range of rich colors, and are one of the best value products you will ever purchase for your home.
_x000D_
These shutters are made of durable vinyl, one of today's most versatile exterior materials. With a rich woodgrain molded into each pair, they are a great alternatives to traditional wooden shutters, providing the look of wood, without the possible upkeep. They are lightweight, easy to maintain, and resistant to water damage, warping and peeling. Our vinyl shutters are available in a full range of rich colors, and are one of the best value products you will ever purchase for your home.
- Includes pair of shutters and color-matching hardware
- Easiest installation - installs in minutes with included hardware
- Due to materials, widths and lengths are nominal +/- 1/2"
- Durable construction features molded-through color and crisp woodgrain texture
- Vibrant colors for a lifetime of beauty
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Vinyl chloride, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERIMAX HOME PRODUCTS DOWNSPOUT ANCHOR 2"" X 3"" (85210)
- EKENA MILLWORK 18"W x 55"H Exterior Real Wood Pine Open Louvered Shutters, Unfinished PR (RWL18X055UNP)
- KIA OEMNEW2008-2013 Soul Insert Key KK8 PN81996-2K000 (FKB-KIA-SOUL)
- SCHLAGE Aged Br Keypad Entry (FE595VCAMACC716)
- EKENA MILLWORK Lifetime Vinyl, Standard Four Board Joined, Board-n-Batten Shutters, LJ4S14X05100BL (LJ4S14X05100BL)
- EKENA MILLWORK Lifetime Vinyl, Standard Four Board Joined, Board-n-Batten Shutters, LJ4S14X05900BL (LJ4S14X05900BL)
- EKENA MILLWORK Lifetime Vinyl, Standard Four Board Joined, Board-n-Batten Shutters, LJ4S14X07500WB (LJ4S14X07500WB)
- EKENA MILLWORK Mid-America Vinyl, Standard Size Three Board Spaced Shutters, 31243001 (00031243001)
- EKENA MILLWORK Lifetime Vinyl, Standard Three Board Spaced, Board-n-Batten Shutters, LS3S12X05100MS (LS3S12X05100MS)
- EKENA MILLWORK 14 3/4-in. W x 39-in. H Lifetime Vinyl, Two Equal Panels, Raised Panel Shutters, Wedgewood Blue (LP2S14X03900WB)
- EKENA MILLWORK Lifetime Vinyl, Standard Cathedral Top Center Mullion, Open Louver Shutters, LL1S14X06000TG (LL1S14X06000TG)
- Ekena Millwork Window Shutters