Shop All Window Shutters
Ekena Millwork
Lifetime Vinyl, Standard Cathedral Top Center Mullion, Open Louver Shutters, LL1S14X06700PG
Mfr # LL1S14X06700PG
Zoro # G005064059
product price: $67.55
/pr
$67.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Paintable
- Material Vinyl
- Finish Woodgrain molded
- Series Lifetime
- Shutter Type Open Louver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ekena Millwork
- MFR # LL1S14X06700PG
- Zoro # G005064059
- Country of Origin United States
- Category Window Shutters
Dimensions
Width | 14.5 In |
Height | 67 In |
Details
Color | Paintable |
Material | Vinyl |
Item | Window Shutter |
Finish | Woodgrain molded |
Series | Lifetime |
Shutter Type | Open Louver |
Description
Dress up your windows with our high quality Lifetime exterior vinyl shutters. Our Open Louver Window Shutter is the most popular shutter out there, and is available in a huge collection of widths and lengths, ensuring you will find the perfect size for your home. The rails, stiles, louvers, and overall details give this shutter just the right amount of style to accent the exterior of your home. These shutters are made of durable vinyl, one of today's most versatile exterior materials. With a rich woodgrain in each pair, they are a great alternatives to traditional wooden shutters, providing the look of wood, without the possible upkeep. They are lightweight, easy to maintain, waterproof and will not warp. Our vinyl shutters are available in a full range of rich colors, and are one of the best value products you will ever purchase for your home.
- Includes pair of shutters and color-matching hardware
- Easiest installation - installs in minutes with included hardware
- Due to materials, widths and lengths are nominal +/- 1/2"
- Durable construction features molded-through color and crisp woodgrain texture
- Vibrant colors for a lifetime of beauty
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUM 12in Soft-Close Full Extension Zinc Movento Drawer Slide, 125 lbs Weight Rating, PR (763H3050S)
- EKENA MILLWORK 4 5/8"P x 4 3/4"H, Coupling for Moulding Profiles (MDB04X04)
- ZORO SELECT Draw Latch, Nonlocking, Black, Catch/Latch Length: 1-1/4" (4RRL8)
- PRIME-LINE Casement Window Lock, Brass Plated Single Pack (H 3553)
- EKENA MILLWORK Lifetime Vinyl, Standard Cathedral Top Center Mullion, Open Louver Shutters, LL1S12X06700PG (LL1S12X06700PG)
- EKENA MILLWORK Lifetime Vinyl, Standard Cathedral Top Center Mullion, Open Louver Shutters, LL1S12X02500PG (LL1S12X02500PG)
- EKENA MILLWORK Lifetime Vinyl, Standard Cathedral Top Center Mullion, Open Louver Shutters, LL1S14X05500PG (LL1S14X05500PG)
- EKENA MILLWORK Americraft 5-Board (3 Batten) Exterior Real Wood Joined Board-n-Batten Shutters, ARW401BB518X70BLH (ARW401BB518X70BLH)
- EKENA MILLWORK Lifetime Vinyl, Standard Cathedral Top Center Mullion, Open Louver Shutters, LL1S14X08000CB (LL1S14X08000CB)
- EKENA MILLWORK Lifetime Vinyl, Standard Two Equal Panels, Raised Panel Shutters, LP2S12X04300BL (LP2S12X04300BL)
- EKENA MILLWORK True Fit PVC, All Louver Louver Shutters, Unfinished, 14"W x 60"H (TFP001LV14X060UN)
- Ekena Millwork Window Shutters