Shop All Window Shutters
Ekena Millwork
Lifetime Vinyl, Standard Cathedral Top Center Mullion, Open Louver Shutters, LL1S14X03600CB
Mfr # LL1S14X03600CB
Zoro # G005052148
$38.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Classic Blue
- Material Vinyl
- Finish Woodgrain molded
- Series Lifetime
- Shutter Type Open Louver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ekena Millwork
- MFR # LL1S14X03600CB
- Zoro # G005052148
- Country of Origin United States
- Category Window Shutters
Dimensions
Width | 14.5 In |
Height | 36 In |
Details
Color | Classic Blue |
Material | Vinyl |
Item | Window Shutter |
Finish | Woodgrain molded |
Series | Lifetime |
Shutter Type | Open Louver |
Description
Dress up your windows with our high quality Lifetime exterior vinyl shutters. Our Open Louver Window Shutter is the most popular shutter out there, and is available in a huge collection of widths and lengths, ensuring you will find the perfect size for your home. The rails, stiles, louvers, and overall details give this shutter just the right amount of style to accent the exterior of your home. _x000D_
_x000D_
These shutters are made of durable vinyl, one of today's most versatile exterior materials. With a rich woodgrain molded into each pair, they are a great alternatives to traditional wooden shutters, providing the look of wood, without the possible upkeep. They are lightweight, easy to maintain, and resistant to water damage, warping and peeling. Our vinyl shutters are available in a full range of rich colors, and are one of the best value products you will ever purchase for your home.
_x000D_
These shutters are made of durable vinyl, one of today's most versatile exterior materials. With a rich woodgrain molded into each pair, they are a great alternatives to traditional wooden shutters, providing the look of wood, without the possible upkeep. They are lightweight, easy to maintain, and resistant to water damage, warping and peeling. Our vinyl shutters are available in a full range of rich colors, and are one of the best value products you will ever purchase for your home.
- Includes pair of shutters and color-matching hardware
- Easiest installation - installs in minutes with included hardware
- Due to materials, widths and lengths are nominal +/- 1/2"
- Durable construction features molded-through color and crisp woodgrain texture
- Vibrant colors for a lifetime of beauty
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Vinyl chloride, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARLOCK Gasket, Ring, 6 In, Inorganic Fiber, Gray (37555-0106)
- NATIONAL GUARD Door Weather Strip, 7 ft. Overall L (122NA-36"x84)
- MTD Spring-Ext .75 Di (732-05559)
- REV-A-SHELF Rev-A-Shelf Wood Top Mount Pull Out Single TrashWaste Container For Full Height Cabinets (4WCTM-1850DM-1)
- EKENA MILLWORK Lifetime Vinyl, Standard Cathedral Top Center Mullion, Open Louver Shutters, LL1S14X06000CB (LL1S14X06000CB)
- EKENA MILLWORK Lifetime Vinyl, Standard Cathedral Top Center Mullion, Open Louver Shutters, LL1S14X08000CB (LL1S14X08000CB)
- EKENA MILLWORK Lifetime Vinyl, Standard Cathedral Top Center Mullion, Open Louver Shutters, LL1S14X02500CB (LL1S14X02500CB)
- EKENA MILLWORK Rustic Two Equal Panel Flat Panel Smooth Faux Wood Shutters (Per Pair), Primed Tan, 15"W x 58"H (SHUFP15X58SMPR)
- EKENA MILLWORK Framed Board-n-Batten Shutters, Rough Sawn Western Red Cedar, 32 1/4"W x 74"H (RBF06S32X074RWR)
- EKENA MILLWORK 18"W x 49"H Americraft Two Equal Louver Exterior Real Wood Shutters, Primed (RW101LV18X49PRH)
- EKENA MILLWORK Lifetime Vinyl, Standard Two Equal Panels, Raised Panel Shutters, LP2S14X06700PG (LP2S14X06700PG)
- Ekena Millwork Window Shutters