Shop All Window Shutters
Ekena Millwork
Lifetime Vinyl Shutter Sample Colors
Mfr # LVSAMPLECOLORS
Zoro # G205087858
original price:
$9.69
5% off
new price: $9.19
/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Vinyl
- Shutter Type Color Guide
- Series Lifetime
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ekena Millwork
- MFR # LVSAMPLECOLORS
- Zoro # G205087858
- Country of Origin United States
- Category Window Shutters
Details
Color | Black |
Material | Vinyl |
Item | Window Shutter Sample Colors |
Shutter Type | Color Guide |
Series | Lifetime |
Description
We bring you all you need to enhance the exterior of your home with Lifetime vinyl shutters. It is important to us that you shop with confidence, and the Lifetime Vinyl Shutter Color Sampler helps you do just that. Our shutter samples are detailed with both louver and panel styles, and perfect for precise color selection and matching.
Restrictions
- WARNING: This product can expose you to chemicals including Vinyl chloride, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALARM CONTROLS Electro Magnetic Door Release, Stainless Steel (TS-32)
- BALDWIN Estate Lifetime Bright Nickel Edge Pulls (0465.055)
- SPEC Disc Spring, Wave Spring, PK10 (WWO011201020S)
- HICKORY HARDWARE Knob 1-7/16 Inch X 1-1/4 Inch, 10PK (H076699-VB-10B)
- EKENA MILLWORK Lifetime Vinyl, Standard Cathedral Top Center Mullion, Open Louver Shutters, LL1S14X06000TG (LL1S14X06000TG)
- EKENA MILLWORK Lifetime Vinyl, Standard Cathedral Top Center Mullion, Open Louver Shutters, LL1S14X07200WN (LL1S14X07200WN)
- EKENA MILLWORK Lifetime Vinyl, Standard Four Board Joined, Board-n-Batten Shutters, LJ4S14X05500FB (LJ4S14X05500FB)
- EKENA MILLWORK Lifetime Vinyl, Standard Cathedral Top Center Mullion, Open Louver Shutters, LL1S14X08000BL (LL1S14X08000BL)
- EKENA MILLWORK Timberthane Faux Rustic Two Board Joined Board-n-Batten Faux Wood Shutters, 10 3/4"W x 50"H (FBJ06S11X050RUF)
- EKENA MILLWORK Americraft 5-Board (3 Batten) Exterior Real Wood Joined Board-n-Batten Shutters, ARW401BB518X70BLH (ARW401BB518X70BLH)
- EKENA MILLWORK 14 3/4-in. W x 43-in. H Lifetime Vinyl, Standard Two Equal Panels, Raised Panel Shutters, Bordeaux (LP2S14X04300BD)
- Ekena Millwork Window Shutters