Shop All Architectural Brackets, Braces, Corbels & Outlookers
Ekena Millwork
Legacy Traditional Smooth Bracket, Douglas Fir, 5 1/2"W x 28"D x 40"H
Mfr # BKT06X28X40LEC01SDF
Zoro # G804730315
product price: $303.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$303.99
Free 30-Day Returns
Key Features
- Size (Depth x Height) 28"D x 40"H
- Width 5.5"W
- Wood Species Douglas Fir
- Finish Smooth
- Design Legacy Traditional
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ekena Millwork
- MFR # BKT06X28X40LEC01SDF
- Zoro # G804730315
- Country of Origin United States
- Category Architectural Brackets, Braces, Corbels & Outlookers
Dimensions
Size (Depth x Height) | 28"D x 40"H |
Width | 5.5"W |
Details
Wood Species | Douglas Fir |
Finish | Smooth |
Design | Legacy Traditional |
Description
Add natural beauty to any interior or exterior project with distinct western red cedar or douglas fir. Rustic wood brackets, corbels, rafter tails, and outlookers will contain unique colors, grains, textures, knots, sapwood & heartwood content and possible sap bleeding, and even natural checking, splitting & natural cracks. These variations are what make the Rustic Collection stand out from the rest. Stand out from the cookie-cutter homes; by using any product from Ekena's Rustic Collection. We can make any custom product working from a photo, sketch, or plans-Perfect for interior or exterior use. Add architectural interest and detail-Dress up gazebos, pergolas, porches and entrances
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Artifacts 5" Drawer Pull (25494-2BZ)
- EKENA MILLWORK 4 7/8"OD x 8 1/4"H Aberdeen Finial (FIN04X08AB)
- ZORO SELECT Padlock, Keyed Alike, Standard Shackle, Rectangular Aluminum Body, Hardened Steel Shackle, 7/8 in W (48JP89)
- PEDESTAL PRO Dual Head Truck Pedestal, 72"H, 45 lb. (72-9C-D)
- EKENA MILLWORK Standard Hughes Architectural Grade PVC Bracket, 2"W x 12"D x 12"H (BKTP02X12X12HUG)
- EKENA MILLWORK 5"W x 7"D x 14"H Diane Bracket (BKT05X07X14DI)
- EKENA MILLWORK 2 1/2"W x 2 3/4"D x 4 1/2"H Capistrano Mission Corbel, Rubberwood (COR02X02X04CPRW)
- EKENA MILLWORK Thorton Arts and Crafts Rough Sawn Bracket w/ Offset Brace, Douglas Fir, 4"W x 20"D x 32"H (BKT0402X20X32THR03RDF)
- EKENA MILLWORK 4"W x 14"D x 26"H Imperial Rough Sawn Knee Brace, Western Red Cedar (BRC04X14X26IMP00RWR)
- EKENA MILLWORK New Brighton Smooth Corbel w/Backplate, Douglas Fir, 5 1/2"W x 14"D x 22"H (COR06X14X22NEB01SDF)
- EKENA MILLWORK Legacy Block Smooth Bracket, Douglas Fir, 3 1/2"W x 34"D x 46"H (BKT04X34X46LEC05SDF)
- Ekena Millwork Molding & Millwork