Shop All Architectural Brackets, Braces, Corbels & Outlookers
Ekena Millwork
Legacy Traditional Smooth Bracket, Douglas Fir, 3 1/2"W x 36"D x 40"H
Mfr # BKT04X36X40LEC01SDF
Zoro # G104710987
product price: $233.99
/ea
Free Shipping & Returns
$233.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3.5"W
- Wood Species Douglas Fir
- Finish Smooth
- Design Legacy Traditional
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ekena Millwork
- MFR # BKT04X36X40LEC01SDF
- Zoro # G104710987
- Country of Origin United States
- Category Architectural Brackets, Braces, Corbels & Outlookers
Dimensions
Size (Depth x Height) | 36"D x 40"H |
Width | 3.5"W |
Details
Wood Species | Douglas Fir |
Finish | Smooth |
Item | Bracket |
Design | Legacy Traditional |
Description
Add natural beauty to any interior or exterior project with distinct western red cedar or douglas fir. Rustic wood brackets, corbels, rafter tails, and outlookers will contain unique colors, grains, textures, knots, sapwood & heartwood content and possible sap bleeding, and even natural checking, splitting & natural cracks. These variations are what make the Rustic Collection stand out from the rest. Stand out from the cookie-cutter homes; by using any product from Ekena's Rustic Collection. We can make any custom product working from a photo, sketch, or plans-Perfect for interior or exterior use. Add architectural interest and detail-Dress up gazebos, pergolas, porches and entrances
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAZY DAISY 18in Full Round Polymer Lazy Susan Set White (LD-2062-18-11-1)
- DELTANA Mail Slot, Heavy Duty Black (MS0030U19)
- STRYBUC Deluxe Heavy Duty Hinge Kit (19-574)
- MARLBORO 1 1/8 in W x 7 7/8 in H Mill Steel Weld-On Hinge (4PPR3)
- EKENA MILLWORK Legacy Traditional Smooth Bracket, Douglas Fir, 3 1/2"W x 18"D x 26"H (BKT04X18X26LEC01SDF)
- EKENA MILLWORK Legacy Traditional Smooth Bracket, Douglas Fir, 3 1/2"W x 32"D x 40"H (BKT04X32X40LEC01SDF)
- EKENA MILLWORK Standard Legacy Architectural Grade PVC Corbel, 3"W x 10"D x 10"H (CORP03X10X10LGY)
- EKENA MILLWORK 1 3/4"W x 3"D x 6"H Mini Dearborn Wood Corbel, Rubberwood (CORW02X06X03DRRW)
- EKENA MILLWORK 1 3/4"W x 8"D x 8"H Medium Olympic Wood Bracket, Rubberwood (BKTW01X08X08OLRW)
- EKENA MILLWORK Funston Craftsman Smooth Bracket, Douglas Fir, 3 1/2"W x 38"D x 46"H (BKT04X38X46FST04SDF)
- EKENA MILLWORK 5"W x 10"D x 18"H Extra Large Lucan Wood Corbel, Cherry (CORW05X10X18LUCH)
- Ekena Millwork Architectural Brackets, Braces, Corbels & Outlookers