Shop All Shelf Brackets
Ekena Millwork
Legacy Steel Bracket, Unfinished 2"W x 8"D x 8"H
Mfr # BKTM02X08X08LECRS
Zoro # G903544721
product price: $70.99
/ea
$70.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Size (In.) 2"W x 8"D x 8"H
- Width (In.) 2 in
- Height (In.) 8 in
- Depth 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ekena Millwork
- MFR # BKTM02X08X08LECRS
- Zoro # G903544721
- Country of Origin China
- Category Shelf Brackets
Dimensions
Size (In.) | 2"W x 8"D x 8"H |
Width (In.) | 2 in |
Height (In.) | 8 in |
Depth | 8 in |
Details
Material | Steel |
Color | Unfinished Steel |
Item | Bracket |
Finish | Unfinished |
Description/Special Features | Perfect for countertops and shelving applications; Pre-drilled mounting holes for an easy installation; Built to support the heavy weight of granite countertops; Striking designs, great for that industrious or modern look |
Description
Installation is a breeze with pre-drilled holes. Steel meets the demand for urban, industrial, or refined farmhouse style and decor. Steel provides lasting, sturdy support with stunning appeal and is also ideal for wet areas, as it is corrosive resistant. Instantly upgrade a room with impressive open shelving or modernized under-cabinet support. Create a striking contrast against dark wood or paint. Design with your personal style in mind and bring joy to your space with the largest collection of steel brackets available in the marketplace today.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMGOOD 18inX 72in Stainless Steel Tubular Wall Shelf (AMG WS-TR-1872)
- DURHAM MFG Large, 20 opening, compartment box for small parts storage (111-95)
- ORBIS Gray Plastic Lid (RCS01215-1 GRAY)
- AKRO-MILS 200 lb Storage Bin, Plastic, 12 3/8 in W, 12 in H, 20 in L, Yellow (30282YELLO)
- EKENA MILLWORK Steel Hanging Shelf Bracket, Hammered White 2"W x 8"D x 6"H (BKTM02X08X06HSHWH)
- EKENA MILLWORK Embrey Steel Bracket, Powder Coated Black 2"W x 18"D x 6 1/2"H (BKTM02X18X06EBPBL)
- EKENA MILLWORK Hamilton Steel Bracket, Powder Coated Black 2"W x 12"D x 12"H (BKTM02X12X12HAPBL)
- EKENA MILLWORK Embrey Steel Bracket, Hammered Light Blue 2"W x 14"D x 5 1/4"H (BKTM02X14X05EBHLB)
- EKENA MILLWORK Embrey Steel Bracket, Powder Coated Black 2"W x 10"D x 4 3/4"H (BKTM02X10X04EBPBL)
- EKENA MILLWORK Morris Steel Bracket, Powder Coated Black 3"W x 14"D x 14"H (BKTM03X14X14MOPBL)
- RV DESIGNER RV Designer L559 Inside L-Handle (L559)
- Ekena Millwork Shelf Brackets