Shop All Shelf Brackets
Ekena Millwork
Legacy Steel Bracket, Unfinished 2"W x 14"D x 14"H
Mfr # BKTM02X14X14LECRS
Zoro # G803543602
Free Shipping & Returns
$77.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size (In.) 2"W x 14"D x 14"H
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ekena Millwork
- MFR # BKTM02X14X14LECRS
- Zoro # G803543602
- Country of Origin China
- Category Shelf Brackets
Dimensions
Size (In.) | 2"W x 14"D x 14"H |
Details
Color | Unfinished Steel |
Description
Installation is a breeze with pre-drilled holes. Steel meets the demand for urban, industrial, or refined farmhouse style and decor. Steel provides lasting, sturdy support with stunning appeal and is also ideal for wet areas, as it is corrosive resistant. Instantly upgrade a room with impressive open shelving or modernized under-cabinet support. Create a striking contrast against dark wood or paint. Design with your personal style in mind and bring joy to your space with the largest collection of steel brackets available in the marketplace today.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Stationary Storage Cabinet, 24 Gauge Steel, 66 in H x 30 in W x 15 in D, Gray (1UFD5)
- HALLOWELL Boltless Shelving Unit, 24"D x 60"W x 84"H, 5 Shelves, Steel (HCR602484-5ME)
- DURHAM MFG Drawer Bin Cabinet with Prime Cold Rolled Steel, 33 3/4 in W x 14 1/4 in H x 12 1/4 in D (007-95)
- AKRO-MILS Straight Wall Container, Gray, Industrial Grade Polymer, 23 3/4 in L, 15 3/4 in W, 8 1/4 in H (37678GREY)
- EKENA MILLWORK Traditional Steel Bracket, Powder Coated Black 2"W x 10"D x 10"H (BKTM02X10X10TRPBL)
- EKENA MILLWORK Traditional Steel Bracket, Powder Coated Black 2"W x 14"D x 14"H (BKTM02X14X14TRPBL)
- EKENA MILLWORK Steel Hanging Shelf Bracket, White Primer 2"W x 6"D x 5 1/2"H (BKTM02X06X05HSPWH)
- EKENA MILLWORK Embrey Steel Bracket, Powder Coated Black 2"W x 12"D x 5 1/4"H (BKTM02X12X05EBPBL)
- EKENA MILLWORK Stockport Steel Bracket, Stainless Steel 2"W x 8"D x 8"H (BKTM02X08X08STSS)
- EKENA MILLWORK Embrey Steel Bracket, Antiqued Pewter 2"W x 8"D x 4 1/4"H (BKTM02X08X04EBAPW)
- JOHN STERLING Shelf Bracket, 9 3/4 In, Black (RP-0090-10BK)
- Ekena Millwork Shelf Brackets