Shop All Shelf Brackets
Ekena Millwork
Legacy Steel Bracket, Stainless Steel 2"W x 10"D x 10"H
Mfr # BKTM02X10X10LESS
Zoro # G103543647
product price: $97.19
/ea
Free Shipping & Returns
$97.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Color Stainless Steel
- Size (In.) 2"W x 10"D x 10"H
- Width (In.) 2 in
- Height (In.) 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ekena Millwork
- MFR # BKTM02X10X10LESS
- Zoro # G103543647
- Country of Origin China
- Category Shelf Brackets
Dimensions
Size (In.) | 2"W x 10"D x 10"H |
Width (In.) | 2 in |
Height (In.) | 10 in |
Depth | 10 in |
Details
Material | Stainless Steel |
Color | Stainless Steel |
Item | Bracket |
Description/Special Features | 1/4" Material thickness; Perfect for countertops and shelving applications; Pre-drilled mounting holes for an easy installation; Built to support the heavy weight of granite countertops; Striking designs, great for that industrious or modern look |
Description
Installation is a breeze with pre-drilled holes. Steel meets the demand for urban, industrial, or refined farmhouse style and decor. Steel provides lasting, sturdy support with stunning appeal and is also ideal for wet areas, as it is corrosive resistant. Instantly upgrade a room with impressive open shelving or modernized under-cabinet support. Create a striking contrast against dark wood or paint. Design with your personal style in mind and bring joy to your space with the largest collection of steel brackets available in the marketplace today.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 150 lb Storage Bin, Polypropylene/Polyethylene, 18 1/4 in W, 12 in H, 29 7/8 in L, Red (QUS975RD)
- LITTLE GIANT Mobile Workstation, 1200 lb, 59" H x 24" W (3MW-2436-5TL-PB)
- ZORO SELECT Workbench Top, Butcher Block, 60x30, Radius (4KYY6)
- GLOBAL INDUSTRIAL 32H C-Channel Open Flared Fixed Height Leg for 30D Workbench, 1 Leg, Gray (319394GY)
- EKENA MILLWORK Hidden Floating Steel Heavy Duty Bracket w/ Flange, Powder Coated Black 2 1/2"W x 12"D x 1 1/2"H (BKTM02X12X01HFPBL)
- EKENA MILLWORK Embrey Steel Bracket, Antiqued Silver 2"W x 6"D x 3 3/4"H (BKTM02X06X03EBASV)
- EKENA MILLWORK Embrey Steel Bracket, Powder Coated Black 2"W x 16"D x 6 1/2"H (BKTM02X16X06EBPBL)
- EKENA MILLWORK Steel Hanging Shelf Bracket, Stainless Steel 2"W x 8"D x 6"H (BKTM02X08X06HSSS)
- EKENA MILLWORK 2 1/2"W x 18"D Floating Steel Heavy Duty Wall Mount, Powder Coated Black (BKTM02X18FWPBL)
- EKENA MILLWORK Embrey Steel Bracket, Hammered Light Blue 2"W x 8"D x 4 1/4"H (BKTM02X08X04EBHLB)
- HANGMAN Professional French Cleat for Mirrors, Picture, Cabinets, Cantilvered Blind Hanging Holds 400 lbs (CBH-42)
- Ekena Millwork Shelf Brackets