Shop All Architectural Brackets, Braces, Corbels & Outlookers
Ekena Millwork
Legacy Slat Smooth Bracket, Western Red Cedar, 3 1/2"W x 30"D x 30"H
Mfr # BKT04X30X30LEC06SWR
Zoro # G704714279
product price: $184.99
/ea
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3.5"W
- Wood Species Western Red Cedar
- Finish Smooth
- Design Legacy Slat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ekena Millwork
- MFR # BKT04X30X30LEC06SWR
- Zoro # G704714279
- Country of Origin United States
- Category Architectural Brackets, Braces, Corbels & Outlookers
Dimensions
Size (Depth x Height) | 30"D x 30"H |
Width | 3.5"W |
Details
Wood Species | Western Red Cedar |
Finish | Smooth |
Design | Legacy Slat |
Description
Add natural beauty to any interior or exterior project with distinct western red cedar or douglas fir. Rustic wood brackets, corbels, rafter tails, and outlookers will contain unique colors, grains, textures, knots, sapwood & heartwood content and possible sap bleeding, and even natural checking, splitting & natural cracks. These variations are what make the Rustic Collection stand out from the rest. Stand out from the cookie-cutter homes; by using any product from Ekena's Rustic Collection. We can make any custom product working from a photo, sketch, or plans-Perfect for interior or exterior use. Add architectural interest and detail-Dress up gazebos, pergolas, porches and entrances
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Floor Door Bumper 2-7/8" Bright Brass (FDB278U3)
- DELTANA Wall Mount Bumper Bright Brass (DSW325U3)
- J.W. WINCO Cabinet U Handle, SS, 200 mm, M6 (429-A4-16-200-MT-H)
- MASTER LOCK American Lock No A1106RED Solid Aluminum Rectangular Padlock, Red (A1106RED)
- EKENA MILLWORK 4"W x 24"D x 24"H Thorton Rough Sawn Knee Brace, Douglas Fir (BRC04X24X24THR00RDF)
- EKENA MILLWORK Thorton Slat Smooth Bracket, Western Red Cedar, 5 1/2"W x 24"D x 28"H (BKT06X24X28THR06SWR)
- EKENA MILLWORK Carmel Smooth Corbel w/Backplate, Douglas Fir, 5 1/2"W x 12"D x 16"H (COR06X12X16CAR01SDF)
- EKENA MILLWORK 2 1/2"W x 4"D x 6"H Small Gomez Wood Bracket, Rubberwood (BKTW02X04X06GORW)
- EKENA MILLWORK 3 1/2"W x 5"D x 7"H Edinburgh Bracket (BKT03X07X05ED)
- EKENA MILLWORK Classic Wagon Wheel Architectural Grade PVC Bracket, 5/8"W X 8"D X 8"H (BKTP01X08X08CW)
- HARDWARE RESOURCES 4-3/4" Wx1-1/4"Dx4-3/4"H Alder Acanthus Capital (CAP2ALD)
- Ekena Millwork Architectural Brackets, Braces, Corbels & Outlookers