Shop All Architectural Brackets, Braces, Corbels & Outlookers
Ekena Millwork
Legacy Craftsman Rough Sawn Bracket, Western Red Cedar, 6"W x 30"D x 34"H
Mfr # BKT06X30X34LEC04RWR
Zoro # G604727072
Free Shipping & Returns
$267.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size (Depth x Height) 30"D x 34"H
- Width 6"W
- Wood Species Douglas Fir
- Finish Rough Sawn
- Design Legacy Craftsman
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ekena Millwork
- MFR # BKT06X30X34LEC04RWR
- Zoro # G604727072
- Country of Origin United States
- Category Architectural Brackets, Braces, Corbels & Outlookers
Dimensions
Size (Depth x Height) | 30"D x 34"H |
Width | 6"W |
Details
Wood Species | Douglas Fir |
Finish | Rough Sawn |
Design | Legacy Craftsman |
Description
Add natural beauty to any interior or exterior project with distinct western red cedar or douglas fir. Rustic wood brackets, corbels, rafter tails, and outlookers will contain unique colors, grains, textures, knots, sapwood & heartwood content and possible sap bleeding, and even natural checking, splitting & natural cracks. These variations are what make the Rustic Collection stand out from the rest. Stand out from the cookie-cutter homes; by using any product from Ekena's Rustic Collection. We can make any custom product working from a photo, sketch, or plans-Perfect for interior or exterior use. Add architectural interest and detail-Dress up gazebos, pergolas, porches and entrances
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Eramosa Silver SAMPLE Glazed Porcelain Floor And Wall Tile (ZOR-PT-0105-SAM)
- SCHLAGE Satin Nickel Dummy Knob Lockset, Georgian/Addison (F170 GEO 619 ADD)
- IVES 1-9/16" x 25-1/2" Spring Chain Stop, US10B (CS115 US10B 25-1/2 IN)
- J.W. WINCO GN7237-NI-50-R-MT Multiple-Joint Hinge (7237-NI-50-R-MT)
- EKENA MILLWORK 1 1/2"W x 9"D x 11"H Hamilton Traditional Bracket, Rubberwood (BKT01X09X11HARW)
- EKENA MILLWORK Preston Architectural Grade PVC Corbel, 1 7/8"W X 7 1/2"D X 13"H (CORP01X07X13PR)
- EKENA MILLWORK 3 1/2"W x 18"D x 18"H Vintage Farmhouse Bracket, Barnwood Decor Collection, Natural Barnwood (BKTB03X18X18TRUF)
- EKENA MILLWORK Thorton Craftsman Rough Sawn Bracket, Western Red Cedar, 4"W x 20"D x 20"H (BKT04X20X20THR04RWR)
- EKENA MILLWORK 6"W x 6"D x 10"H Traditional Rough Sawn Knee Brace, Western Red Cedar (BRC06X06X10TRA00RWR)
- EKENA MILLWORK 4"W x 12"D x 16"H Richmond Bracket (BKT04X12X16RI)
- EKENA MILLWORK 3 1/2"W x 2 1/4"D x 6 1/8"H Norwich Pilaster Corbel (COR03X02X06NO)
- Ekena Millwork Architectural Brackets, Braces, Corbels & Outlookers