Shop All Architectural Brackets, Braces, Corbels & Outlookers
Ekena Millwork
Legacy Block Smooth Outlooker, Douglas Fir, 5 1/2"W x 26"D x 30"H
Mfr # OUT06X26X30LEC05SDF
Zoro # G804812639
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size (Depth x Height) 26"D x 30"H
- Width 5.5"W
- Wood Species Douglas Fir
- Finish Smooth
- Design Legacy Block
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ekena Millwork
- MFR # OUT06X26X30LEC05SDF
- Zoro # G804812639
- Country of Origin United States
- Category Architectural Brackets, Braces, Corbels & Outlookers
Dimensions
Size (Depth x Height) | 26"D x 30"H |
Width | 5.5"W |
Details
Wood Species | Douglas Fir |
Finish | Smooth |
Design | Legacy Block |
Description
Add natural beauty to any interior or exterior project with distinct western red cedar or douglas fir. Rustic wood brackets, corbels, rafter tails, and outlookers will contain unique colors, grains, textures, knots, sapwood & heartwood content and possible sap bleeding, and even natural checking, splitting & natural cracks. These variations are what make the Rustic Collection stand out from the rest. Stand out from the cookie-cutter homes; by using any product from Ekena's Rustic Collection. We can make any custom product working from a photo, sketch, or plans-Perfect for interior or exterior use. Add architectural interest and detail-Dress up gazebos, pergolas, porches and entrances
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPONENT HARDWARE Polished CP Walk-In Door Latch Lock and (W19-2000-C)
- GENESIS 230# Gas Spring W/Ball Studs Installed (GSS 08158)
- EKENA MILLWORK True Fit PVC San Antonio Mission Style Fixed Mount Shutters, Raisin Brown, 15"W x 68"H (TFP001ST15X068TB)
- SCHLAGE COMMERCIAL Storeroom Saturn Lever Less Cylinder 2-3/4" Deadlatch ANSI Strike Satin Chrome (ALX80LSAT626)
- EKENA MILLWORK Brontes Architectural Grade PVC Bracket, 5/8"W X 5 1/2"D X 9"H (BKTP01X05X09BR)
- EKENA MILLWORK Artisan Architectural Grade PVC Corbel, 1 7/8"W X 8"D X 8"H (CORP01X08X08AR)
- EKENA MILLWORK 5"W x 7"D x 14"H Diane Bracket (BKT05X07X14DI)
- EKENA MILLWORK 3 1/2"W x 12"D x 18"H Vintage Farmhouse Bracket, Barnwood Decor Collection, Weathered Brown (BKTB03X12X18TRBR)
- EKENA MILLWORK 2 1/2"W x 4"D x 6"H Small Gomez Wood Bracket, Alder (BKTW02X04X06GOAL)
- EKENA MILLWORK Classic Wagon Wheel Architectural Grade PVC Bracket, 5/8"W X 8"D X 8"H (BKTP01X08X08CW)
- EKENA MILLWORK Legacy Slat Rough Sawn Outlooker, Douglas Fir, 6"W x 14"D x 22"H (OUT06X14X22LEC06RDF)
- Ekena Millwork Architectural Brackets, Braces, Corbels & Outlookers