Shop All Architectural Brackets, Braces, Corbels & Outlookers
Ekena Millwork
Legacy Architectural Grade PVC Bracket, 5/8"W X 14"D X 14"H
Mfr # BKTP01X14X14LE
Zoro # G404684773
product price: $24.79
/ea
$24.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size (Width x Depth x Height) 5/8"W X 14"D X 14"H
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ekena Millwork
- MFR # BKTP01X14X14LE
- Zoro # G404684773
- Country of Origin United States
- Category Architectural Brackets, Braces, Corbels & Outlookers
Dimensions
Size (Width x Depth x Height) | 5/8"W X 14"D X 14"H |
Details
Item | Bracket |
Description
These brackets are truly unique in design and function. Primarily used in decorative applications PVC brackets can make a dramatic difference in kitchens, bathrooms, entryways, fireplace surrounds, and more. This material is also perfect for exterior applications. It will not rot or crack, and hold up against the natural elements.
- PVC brackets can be used on both interior and exterior projects
- Sturdy PVC brackets are perfect for under your entryway, portico, or roof
- Light, durable, and easy to install, PVC corbels last a lifetime
- Decorative PVC corbels and brackets come in tons of different styles and lots of sizes
- Manufactured with a hollow back, these brackets and corbels install in minutes
- Hand-assembled and sanded, our white PVC brackets arrive ready to paint
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU 3inch 76 mm Magnetic Door Stop, Brushed Nickel (67NBR)
- BANSBACH EASYLIFT Gas Spring, Stainless Steel, Force 175 (52400F)
- PEDESTAL PRO Buffer Plate, Black, 5 lb. (CS-ABP-1212)
- EKENA MILLWORK Standard Grayson Rosette With Rounded Edge, 7"W x 7"H x 1/2"P (ROSP070X070X050GRY05)
- EKENA MILLWORK 1 3/4"W x 6 1/2"D x 9"H Small Thorton Wood Bracket, Rubberwood (BKTW01X06X09THRW)
- EKENA MILLWORK Brontes Architectural Grade PVC Bracket, 5/8"W X 6"D X 10"H (BKTP01X06X10BR)
- EKENA MILLWORK 5"W x 3"D x 6 1/2"H Large Acanthus Block w/ Backplate Wood Corbel, Rubberwood (CORW05X03X07ABRW)
- EKENA MILLWORK Huntington Smooth Corbel, Douglas Fir, 3 1/2"W x 12"D x 20"H (COR04X12X20HUN00SDF)
- EKENA MILLWORK 5"W x 6 3/4"D x 14"H Large Traditional Wood Corbel, Alder (CORW05X07X14TRAL)
- EKENA MILLWORK 3 1/2"W x 8"D x 12"H Vintage Farmhouse Bracket, Barnwood Decor Collection, Natural Barnwood (BKTB03X08X12TRUF)
- EKENA MILLWORK 8-in W x 46-in D x 46-in H Thorton Block Rough Cedar Woodgrain TimberThane Outlooker, Primed Tan (OUTUR080X46X46THR44RCPR)
- Ekena Millwork Architectural Brackets, Braces, Corbels & Outlookers