Shop All Wall Coverings
Ekena Millwork
Large Strymon Decorative Fretwork Wood Wall Panels, Wood (Paint Grade), 23 3/8"W x 23 3/8"H x 3/8"T
Mfr # WALW24X24X0375STRMF
Zoro # G604835821
product price: $24.75
/ea
$24.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Walls, Cabinetry, Ceilings
- Material Wood (Paint Grade)
- Width 23-3/8 in
- Height 23-3/8 in
- Size Large
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ekena Millwork
- MFR # WALW24X24X0375STRMF
- Zoro # G604835821
- Country of Origin United States
- Category Wall Coverings
Dimensions
Width | 23-3/8 in |
Height | 23-3/8 in |
Size | Large |
Depth | 3/8 in |
Details
Item | Wall Panel |
Application | Walls, Cabinetry, Ceilings |
Material | Wood (Paint Grade) |
Coverage Area | 3.75 sq ft |
Description
Available in paint-grade, oak, cherry, alder, walnut, hickory, and birch allowing for great strength and durable usage. The natural wood tones evoke luxury and sophistication in any space. You can leave your design mark with unique and inspiring effects on your walls, cabinetry, ceilings and more. Our easy-to-install wood panels can turn a room into a work of art in no time at all. Our distinctive wood fretwork panels add instant value to your home and stand apart from everything else on the market.Assembled Dimensions: 23 3/8"W x 23 3/8"H (covers 3.79 square feet per panel)Available in paint grade and 6 beautiful unfinished wood species Solid wood construction in 4 sizes and 2 thicknesses for any project need Real wood offers exquisite warmth and detail Smooth, consistent surface with beautiful grain patterns Lightweight, easy to install on walls, ceilings, doors, furniture and more
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Buna-N O-Ring, Dash 243, PK50 (ZUSAH70243)
- MASTER LOCK Padlock, Keyed Alike, Standard Shackle, Rectangular Brass Body, Boron Shackle, 25/32 in W (6842D125KA)
- COMPONENT HARDWARE Stainless Steel Bar Pull Handle, 5" OC (P46-1010)
- ZORO SELECT O-Ring, Buna N, Dash 273, 9-3/4, 10.012, PK2 (U38805.012.0975)
- EKENA MILLWORK Large Jamestown Decorative Fretwork Wood Wall Panels, Wood (Paint Grde), 23 3/8"W x 23 3/8"H x 3/8"T (WALW24X24X0375JTNMF)
- EKENA MILLWORK 19 5/8in. W x 19 5/8in. H Multiplex EnduraWall Decorative 3D Wall Panel Covers 2.67 Sq. Ft. (WP20X20MXECE)
- EKENA MILLWORK 36"H x 94 1/2"W Checkerboard PVC Wainscot Paneling Kit (WPK36X94CBD)
- EKENA MILLWORK Legacy Raised Panel Decorative Wall Panel, 16"W x 12"H x 5/8"P (WALP16X12X062LEG)
- EKENA MILLWORK Large Westmore Decorative Fretwork Wood Wall Panels, Wood (Paint Grade), 15 1/2"W x 23 3/8"H x 3/8"T (WALW24X24X0375WSTMF)
- EKENA MILLWORK Small Baytown Decorative Fretwork Wood Wall Panels, Cherry, 11 3/8"W x 11 3/8"H x 3/8"T (WALW12X12X0375BYTCH)
- EJOY 106in x 6.1in Outdoor WPC Vinyl Wall Siding Panel, 4PK (WSP_FEW2)
- Ekena Millwork Wall Coverings