Shop All Wall Coverings
Ekena Millwork
Large Pendleton Decorative Fretwork Wood Wall Panels, Walnut, 23 3/8"W x 27 "H x 3/8"T
Mfr # WALW24X24X0375PENWA
Zoro # G404835670
product price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Walls, Cabinetry, Ceilings
- Material Walnut
- Width 23-3/8 in
- Height 23-3/8 in
- Size Large
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ekena Millwork
- MFR # WALW24X24X0375PENWA
- Zoro # G404835670
- Country of Origin United States
- Category Wall Coverings
Dimensions
Width | 23-3/8 in |
Height | 23-3/8 in |
Size | Large |
Depth | 3/8 in |
Details
Item | Wall Panel |
Application | Walls, Cabinetry, Ceilings |
Material | Walnut |
Coverage Area | 3.75 sq ft |
Description
Available in paint-grade, oak, cherry, alder, walnut, hickory, and birch allowing for great strength and durable usage. The natural wood tones evoke luxury and sophistication in any space. You can leave your design mark with unique and inspiring effects on your walls, cabinetry, ceilings and more. Our easy-to-install wood panels can turn a room into a work of art in no time at all. Our distinctive wood fretwork panels add instant value to your home and stand apart from everything else on the market.Assembled Dimensions: 15 1/2"W x 23 3/8"H (covers 2.52 square feet per panel)Available in paint grade and 6 beautiful unfinished wood species Solid wood construction in 4 sizes and 2 thicknesses for any project need Real wood offers exquisite warmth and detail Smooth, consistent surface with beautiful grain patterns Lightweight, easy to install on walls, ceilings, doors, furniture and more
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Lifetime Vinyl, Standard Two Equal Panels, Raised Panel Shutters, LP2S14X06700BL (LP2S14X06700BL)
- PALMETTO PACKING Packing Seal, 1/8 Sq In., 10 Ft (1382)
- ARROW Grade 2 Cylindrical Lock, Classroom Function, Key in Lever Cylinder, Rigid Sierra Lever, 3-11/32-in (MLX17-SR-26D)
- SCHLAGE Antique Pewter Dummy Knob Lockset, Georgian/Camelot (F170 GEO 620 CAM)
- EKENA MILLWORK 45 3/4"W x 24 1/2"H x 1 1/4"D Canyon Ridge Stacked Stone, StoneWall Faux Stone Siding Panel, Colfax (PNU24X48CNCO)
- EKENA MILLWORK Large Pueblo Decorative Fretwork Wood Wall Panels, Birch, 23 3/8"W x 23 3/8"H x 3/8"T (WALW24X24X0375PBLBI)
- EKENA MILLWORK 94H x 1T Adjustable PVC Slat Wall Panel Kit w/ 4W Slats, Unfinished contains 11 Slats (SWP55X94X1000UN)
- EKENA MILLWORK 32"H x 94 1/2"W Beadboard PVC Wainscot Paneling Kit (WPK32X94BBD)
- EKENA MILLWORK Extra Small Conroe Decorative Fretwork Wall Panels in Architectural PVC, 7 3/8"W x 7 3/8"H x 3/8"T (WALP08X08CRE)
- EKENA MILLWORK 19 5/8in. W x 19 5/8in. H Wave EnduraWall Decorative 3D Wall Panel Covers Total 53.49 Sq. Ft., 20PK (WP20X20WVWH-CASE-20)
- EKENA MILLWORK 94H x 3/8T Adjustable Wood Slat Wall Panel Kit w/ 3W Slats, Birch contains 15 Slats (SWW60X94X0375BI)
- Ekena Millwork Wall Coverings