Shop All Wall Coverings
Ekena Millwork
Large Hastings Decorative Fretwork Wood Wall Panels, Wood (Paint Grade), 15 1/2"W x 23 3/8"H x 3/8"T
Mfr # WALW24X24X0375HASMF
Zoro # G104835178
product price: $14.39
/ea
$14.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Walls, Cabinetry, Ceilings
- Width 23-3/8 in
- Height 23-3/8 in
- Depth 3/8 in
- Coverage Area 3.75 sq ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ekena Millwork
- MFR # WALW24X24X0375HASMF
- Zoro # G104835178
- Country of Origin United States
- Category Wall Coverings
Dimensions
Width | 23-3/8 in |
Height | 23-3/8 in |
Size | Large |
Depth | 3/8 in |
Details
Item | Wall Panel |
Application | Walls, Cabinetry, Ceilings |
Material | Wood (Paint Grade) |
Coverage Area | 3.75 sq ft |
Description
Available in paint-grade, oak, cherry, alder, walnut, hickory, and birch allowing for great strength and durable usage. The natural wood tones evoke luxury and sophistication in any space. You can leave your design mark with unique and inspiring effects on your walls, cabinetry, ceilings and more. Our easy-to-install wood panels can turn a room into a work of art in no time at all. Our distinctive wood fretwork panels add instant value to your home and stand apart from everything else on the market.Assembled Dimensions: 15 1/2"W x 23 3/8"H (covers 2.52 square feet per panel)Available in paint grade and 6 beautiful unfinished wood species Solid wood construction in 4 sizes and 2 thicknesses for any project need Real wood offers exquisite warmth and detail Smooth, consistent surface with beautiful grain patterns Lightweight, easy to install on walls, ceilings, doors, furniture and more
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Work Holding Magnet, 120 lb. Pull (3DYD3)
- ZORO SELECT O-Ring, Buna N, 51mm OD, PK25 (1RJK9)
- IVES Aluminum Coordinator COR5228 (COR.10014)
- HILLMAN KeyKrafter Automotive Key Blank 24R Double For Ford, 5PK (87016)
- EKENA MILLWORK Extra Small Hastings Decorative Fretwork Wall Panels in Architectural PVC, 4 7/8"W x 7 3/8"H x 3/8"T (WALP05X08HAS)
- EKENA MILLWORK Large Hastings Decorative Fretwork Wall Panels in Architectural PVC, 15 1/2"W x 23 3/8"H x 3/8"T (WALP16X24HAS)
- EKENA MILLWORK 12"W x 24"H x 1/2"P Ashford Molded Scalloped Wainscot Wall Panel (PNL12X24AS-02)
- EKENA MILLWORK Set of Four Panels for 94 1/2"W x 36 1/4"H Linked Diamond Fretwork Wainscot Wall Paneling (WPKP18X01X47LDM)
- EKENA MILLWORK Extra Small Lancaster Decorative Fretwork Wood Wall Panels, Alder, 12 7/8"W x 7 3/8"H x 3/8"T (WALW08X08X0375LANAL)
- EKENA MILLWORK Wigan EnduraWall Decorative 3D Wall Panel, White, 19 5/8"W x 19 5/8"H (WP20X20WGWH)
- EKENA MILLWORK Legacy Raised Panel Decorative Wall Panel, 40"W x 18"H x 5/8"P (WALP40X18X062LEG)
- Ekena Millwork Wall Coverings