Shop All Wall Coverings
Ekena Millwork
Large Harlingen Decorative Fretwork Wood Wall Panels, Alder, 23 3/8"W x 23 3/8"H x 3/8"T
Mfr # WALW24X24X0375GLNAL
Zoro # G604835081
product price: $42.69
/ea
$42.69
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
- Brand Ekena Millwork
- MFR # WALW24X24X0375GLNAL
- Zoro # G604835081
- Country of Origin United States
- Category Wall Coverings
Dimensions
Size | Large |
Details
Material | Alder |
Description
Available in paint-grade, oak, cherry, alder, walnut, hickory, and birch allowing for great strength and durable usage. The natural wood tones evoke luxury and sophistication in any space. You can leave your design mark with unique and inspiring effects on your walls, cabinetry, ceilings and more. Our easy-to-install wood panels can turn a room into a work of art in no time at all. Our distinctive wood fretwork panels add instant value to your home and stand apart from everything else on the market.Assembled Dimensions: 23 3/8"W x 23 3/8"H (covers 3.79 square feet per panel)Available in paint grade and 6 beautiful unfinished wood species Solid wood construction in 4 sizes and 2 thicknesses for any project need Real wood offers exquisite warmth and detail Smooth, consistent surface with beautiful grain patterns Lightweight, easy to install on walls, ceilings, doors, furniture and more
Documents & Resources
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
- IVES COMMERCIAL Zinc Handrail Bracket Satin Nickel Finish (059Z619E)
- TRIMLITE Flush Door 36" x 80", Primed White (3068FSCPHB)
- MASTER LOCK 4-DIAL COMBO PADLOCK GLD (875D)
- ZORO SELECT O-Ring, Buna N, Dash 035, 2-1/4, 2.379, PK10 (U38801.006.0225)
- EKENA MILLWORK Large Harlingen Decorative Fretwork Wood Wall Panels, Walnut, 23 3/8"W x 23 3/8"H x 3/8"T (WALW24X24X0375GLNWA)
- EKENA MILLWORK Large Baytown Decorative Fretwork Wood Wall Panels, Red Oak, 23 3/8"W x 23 3/8"H x 3/8"T (WALW24X24X0375BYTRO)
- EKENA MILLWORK Extra Small Strymon Decorative Fretwork Wood Wall Panels, Birch, 7 3/8"W x 7 3/8"H x 3/8"T (WALW08X08X0375STRBI)
- EKENA MILLWORK Medium Cameron Decorative Fretwork Wood Wall Panels, Wood (Paint Grade), 25 5/8"W x 15 3/8"H x 3/8"T (WALW16X16X0375CAMMF)
- EKENA MILLWORK Small Strymon Decorative Fretwork Wood Wall Panels, Wood (Paint Grade), 11 3/8"W x 11 3/8"H x 3/8"T (WALW12X12X0375STRMF)
- EKENA MILLWORK Medium Haswell Decorative Fretwork Wood Wall Panels, Wood (Paint Grade), 15 3/8"W x 15 3/8"H x 3/8"T (WALW16X16X0375HWLMF)
- EKENA MILLWORK Medium Swansea Decorative Fretwork Wood Wall Panels, Wood (Paint Grade), 15 3/8"W x 15 3/8"H x 3/8"T (WALW16X16X0375SWNMF)
- Ekena Millwork Wall Coverings