Shop All Wall Coverings
Ekena Millwork
Large Chesterfield Decorative Fretwork Wood Wall Panels, Alder, 42 1/4"W x 23 3/8"H x 3/8"T
Mfr # WALW24X24X0375CHFAL
Zoro # G804834679
product price: $43.49
/ea
$43.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Walls, Cabinetry, Ceilings
- Material Alder
- Width 23-3/8 in
- Height 23-3/8 in
- Size Large
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ekena Millwork
- MFR # WALW24X24X0375CHFAL
- Zoro # G804834679
- Country of Origin United States
- Category Wall Coverings
Dimensions
Width | 23-3/8 in |
Height | 23-3/8 in |
Size | Large |
Depth | 3/8 in |
Details
Item | Wall Panel |
Application | Walls, Cabinetry, Ceilings |
Material | Alder |
Coverage Area | 3.75 sq ft |
Description
Available in paint-grade, oak, cherry, alder, walnut, hickory, and birch allowing for great strength and durable usage. The natural wood tones evoke luxury and sophistication in any space. You can leave your design mark with unique and inspiring effects on your walls, cabinetry, ceilings and more. Our easy-to-install wood panels can turn a room into a work of art in no time at all. Our distinctive wood fretwork panels add instant value to your home and stand apart from everything else on the market.Assembled Dimensions: 42 1/4"W x 23 3/8"H (covers 6.27 square feet per panel)Available in paint grade and 6 beautiful unfinished wood species Solid wood construction in 4 sizes and 2 thicknesses for any project need Real wood offers exquisite warmth and detail Smooth, consistent surface with beautiful grain patterns Lightweight, easy to install on walls, ceilings, doors, furniture and more
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABA ILCO Lockset Cylinder, Satin Chrome, Keyway Type Schlage(R) C, 5 Pins (7075SC10-26D-KA2)
- BALDWIN ESTATE Passage Latches Oil Rubbed Bronze (5510.102)
- TOUGH GUY Access Door, Aesthetic, 14x14In (16M211)
- S & W Level Mount, Swivel Stud, 1/2-13, 3in Base (BNYLB34-EL)
- EKENA MILLWORK Large Marion Decorative Fretwork Wood Wall Panels, Wood (Paint Grade), 23 3/8"W x 23 3/8"H x 3/8"T (WALW24X24X0375MARMF)
- EKENA MILLWORK Large Garland Decorative Fretwork Wood Wall Panels, Birch, 23 3/8"W x 23 3/8"H x 3/8"T (WALW24X24X0375GRDBI)
- EKENA MILLWORK Large Hastings Decorative Fretwork Wall Panels in Architectural PVC, 15 1/2"W x 23 3/8"H x 3/8"T (WALP16X24HAS)
- EKENA MILLWORK Extra Small Sheffield Decorative Fretwork Wood Wall Panels, Alder, 7 3/8"W x 7 3/8"H x 3/8"T (WALW08X08X0375SHFAL)
- EKENA MILLWORK Medium Swansea Decorative Fretwork Wood Wall Panels, Wood (Paint Grade), 15 3/8"W x 15 3/8"H x 3/8"T (WALW16X16X0375SWNMF)
- EKENA MILLWORK 16"W x 20"H x 1/2"P Ashford Molded Classic Wainscot Wall Panel (PNL16X20AS-01)
- ACOUSTIC CEILING PRODUCTS Palisade 23.2"L x 11.1"W Vinyl Wall Tile, Venetian Marble, 10 Pack (53511)
- Ekena Millwork Wall Coverings