Shop All Fireplace Mantels
Ekena Millwork
Knotty Pine Faux Wood Fireplace Mantel, Burnished Pecan, 8"H x 8"D x 72"W
Mfr # MANUKP08X08X72BE
Zoro # G204565609
Free Shipping & Returns
$366.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size (Height x Depth) 8"H x 8"D
- Size (Width) 72"W
- Texture Knotty Pine
- Finish Burnished Pecan
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ekena Millwork
- MFR # MANUKP08X08X72BE
- Zoro # G204565609
- Country of Origin United States
- Category Fireplace Mantels
Dimensions
Size (Height x Depth) | 8"H x 8"D |
Size (Width) | 72"W |
Details
Texture | Knotty Pine |
Finish | Burnished Pecan |
Description
Made to last, our faux wood mantels beautifully replicate the weathered texture and finish of real wood beams. The hollow 3-sided U-style beam closed on both ends, easily installs by fastening the beam to lumber on the wall. Add rustic flare, warmth and charm to any space by using them as floating shelves. Available in several designer finishes and textures and in multiple widths, depths and heights to fit every project need.
- Every batch is hand finished and will have varying undertones and colors
- Use as a fireplace mantel or a floating shelf
- 1" wall thickness
- Impervious to decay, water damage and won't warp, crack or split
- Realistic wood texture
- Requires no additional structural support, which means significant savings in material and labor
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO Negative Pressure Trap, 1.5" x 1.5", Wht (NPW112H)
- AIR HANDLER Pleated Air Filter, 20x25x4, MERV 13, High Capacity, Synthetic, 11C888, White (11C888)
- JB INDUSTRIES Line Piercing Saddle Valve, 1/2" OD, PK3 (A32908)
- REVCOR Propeller, 18 In Dia, 23 Deg Pitch, Rotation: CW (T1804-23 R)
- EKENA MILLWORK 6 1/2"W x 8 1/8"D x 27 3/8"H Marseille Surround (SUR27X06X08MA)
- EKENA MILLWORK Rough Sawn Faux Wood Fireplace Mantel, Burnished Pine, 6"H x 6"D x 72"W (MANURS06X06X72BP)
- EKENA MILLWORK 7 7/8"W x 7"D x 41 1/4"H Colton Surround (SUR41X07X07CO)
- EKENA MILLWORK 11 7/8"W x 12 3/4"D x 41 3/4"H Queenstown Surround (SUR42X12X13QU)
- EKENA MILLWORK 7 7/8"W x 7 7/8"D x 34"H Scroll Leaf Surround (SUR34X08X08SC)
- EKENA MILLWORK Sandblasted Faux Wood Fireplace Mantel, NaturaL x 4"D x 72"W (MANUSD04X04X72NS)
- PEARL MANTELS Pearl Mantels 492-60-WEATHER 60 in. Acacia Shelf or Mantel Shelf with Weathered Gray & Natural Distressing (492-60-WEATHER)
- Ekena Millwork Fireplace Parts & Accessories